Add More Items
View All Quick Selects
Below you can add an image for 'MLBX32' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex EZ32XN Ez Box Is A 32 Cu. In. 4 In. Square PVC Box For Residential or Light Commercial New Construction (New Work) Electrical Installations With Enhanced Angled Nails For Ez Mounting. 4 In. Square Boxes Provide Maximum Volume For Multiple Conductors and Connectors That Often Run In Two or More Directions.
Total Availability: In Stock
Check local availability
Book Price
$633.53
Per 100
F32T8/SPX35/U6/2
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.37
Each
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$1,129.00
Per 1,000 Feet
10/3 Solid Ac/BX Aluminum Cable
Per 1,000
Conduit Body, Mogul, Aluminum, Size 2 Inch
$27,628.01
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Steel
$44.44
F32T8/SPX30/Eco2
$5.64
Syl Qhe-2X32T8/Unv-Isl-SC-B/49838 Q
$29.80
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$688.96
12-3 Solid Black, Red, White - Ac-Lite® Plain Interlocked Aluminum Armor - Type Ac - 250' Coil
Eaton House Panel, 400A, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, Surface Mounting, 120/240V, Single-Phase
$5,409.50
$685.31
Cantex 5140032 Is A 3/4 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$251.23
Gel F32T8SXLSPX50ECO 73096 Fluoresc
$9.54
Cantex 5336032 Is A 2 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 3 In. Intermediate Spacer Can Handle Up to 2" Diameter Conduit With 3" Spacing Between Conduit Runs.
$192.64
Refrigerant R32 20 LB Cylinder
$366.33
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
Cantex 5144032 Is A 3/4 In. Two Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,722.04
51 X 29 X .75 B C Pine Plywood Panel 34285
$146.79
Cantex 5233832 Is A 4 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,408.61
20
Popularity
Default