Add More Items
View All Quick Selects
Below you can add an image for 'MS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$321.59
Each
00784276060288|0007842|00784276060288|78427606028|06028|MS0PS6M2UDVWH|MSOPS6M2UDVWH|Lewtron Electronics MS0PS6M2UDVWH|Lewtron Electronics MSOPS6M2UDVWH|Lewtron MS0PS6M2UDVWH|Lewtron MSOPS6M2UDVWH|Lootron Electronics MS0PS6M2UDVWH|Lootron Electronics MSOPS6M2UDVWH|Lootron MS0PS6M2UDVWH|Lootron MSOPS6M2UDVWH|LTRN MS0PS6M2UDVWH|LTRN MSOPS6M2UDVWH|Lu Lutron MS0PS6M2UDVWH|Lu Lutron MSOPS6M2UDVWH|Lut Lutron Shades MS0PS6M2UDVWH|Lut Lutron Shades MSOPS6M2UDVWH|Lutron Electronics MS0PS6M2UDVWH|Lutron Electronics M
$42.96
Lutron Maestro Motion Sensor Switch, No Neutral Required, 150W Led, Single Pole, Ivory
Total Availability: In Stock
$25.87
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
Lutron Maestro Dual-Tech Motion Sensor Switch, 6-Amp, Single-Pole, White
$96.62
Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V
$21.35
Per 100
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole, White
$120.59
Lutron Maestro Dual Circuit Motion Sensor Switch, 6-Amp, Single-Pole, White
$85.98
400W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal Tclptest, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
$44.72
250W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal Tclptest, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
$39.27
B150BTW37RXF
$178.89
1000W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, E25 Bulb, Universal Burn, Clear, 2100K
$81.83
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$50.82
Eaton B-Line Series Corner Angle, 2.25" H X 3.5" L X 1.62" W, Steel, Hot-Dipped Galv, Three Hole Corner Angle, 90 Deg
$4,863.73
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White
$45.38
100W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal Tclptest, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 2100K
$63.66
Luminator 20W Fa 3000K/5000K 120V 0-10V Dim Bronze
$75.37
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, Light Almond
$70.11
Replacement Blade, 1.22 In Blade Width, 1 LB
$19.33
Gardner Be Msi-150 1/2 In. Blue Pla
$48.16
Per 1,000
20
Popularity
Default