Add More Items
View All Quick Selects
Below you can add an image for 'MS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Starter For Use With F14, F15 and F20 Preheat Fluorescent Lamps. Ul, Csa
Total Availability: In Stock
Check local availability
Book Price
$0.98
Each
Bryant FS2A|Eatonwd CWDFS2|Eatonwd CWD-FS-2|Hublwiring FS2|Leviton 13886|Passseymor FS2
$3.54
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$321.59
The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$626.93
Per 100
Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertical, 1-1/2", Gasket, Single Spring Door Cover, For Nema Configuration Round Receptacles
$145.02
Yealink WH63 E2 Teams
$129.20
Yealink WH62 Dual - Headset
Request Quote
Web Strap, Nylon Material, Red, 750 LB Load Rating, 2 FT Overall Length, 0.17 LB
$11.98
CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.
$31.86
1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange
$8.41
WN Series - 2 Lamp, 4' Replacement Lens
$66.45
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.75 LB
$92.40
Per 1,000
Eaton Crouse-Hinds Series D2S Photocell, 50/60 HZ, Photocell In Cover For Use With FS/FD Box, Used With LMV, DMV, VMV Series Luminaires, 120 Vac
$1,209.07
2P Faceplate WH
$1.97
Eaton M22 Modular Two Position Key-Operated Selector Switch, 22.5 MM, Maintained, Key Removable Left/ Right, Non-Illuminated, Bezel: Silver, Button: Black, MS1, IP66, Nema 4X, 13, Two-Position, 100, 000 Operations
$82.30
Yealink WH62 Dual Uc Headset
Bare Cu #2 STR PCS
$2,215.62
Per 1,000 Feet
Occupancy Sensor, 120V, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$25.87
Surface Mount Troffer Kit For 2-FT. X 2-FT. Troffer
$40.22
20
Popularity
Default