Add More Items
View All Quick Selects
Below you can add an image for 'MT0050B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Control Transformer, 120 X 240 V, 24 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
Total Availability: In Stock
Check local availability
Book Price
$126.21
Each
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
Available now at Bossier City: In Stock
Bossier City Availability: In Stock
$63.86
The T050X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Vinyl. 0.50" X 23' (12 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$40.67
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 50 Va
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 3.937 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.8 LB
$71.89
Control Transformer, 240 X 480 V, 24 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.7 LB
$92.37
The T050X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 0.50" X 30' (12 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.
$66.33
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 50 Va
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element
$572.04
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 In Overall Width, 2 In Overall Height, 4.9 In Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 LB
$282.93
Eaton Type Mte Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120V, 55°C, 50 Va
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$90.54
Eaton Type Mte Industrial Control Transformer, Cu Magnet Wire, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 50 Va
Limit Switch Operator, E50 Series, Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 2.22 In Overall Length, 0.75 In Overall Depth, 0.65 In Overall Height, 0.5000 LB/Ea
$40.98
Eaton Type Mte Industrial Control Transformer, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 50 Va , PV: 200/220/440V, 208/230/460 V
$251.11
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$318.45
Limit Switch Operator, E50 Series, Standard Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.72 In Overall Length, 0.75 In Overall Depth, 0.61 In Overall Height, 0.1500 LB/Ea
$70.44
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
E50 Nema Limit Switch, Lever, Rotary Lever, Rev Mount Roller, 1.5 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$42.93
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width
$116.05
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
20
Popularity
Default