Add More Items
View All Quick Selects
Below you can add an image for 'NGB3B030B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$350.14
Each
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Check local availability
$116.33
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$350.13
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Autodirect ST30C|Banner SMB30MM|Banner SMB30Q|Grainger 5B428|Rockwell 602421|Rockwell 602513|Rockwell 871ABRN30|Rockwell MPZB01|Schneider 9006 PA30|Schneider 9006PA30|Telemecan 9006pa30
$14.00
Nema Freedom Thermal Overload Relay, 20 - 39A, Three-Pole, Nema Size 00, 0, IEC Size A-F , Panel/Din Rail Mounted or Starter Replacement Mounting - C306DN3B
$316.24
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 120 Vac Rear W/ Left Pigtail, 50/60 HZ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,581.63
Emt Elbow, 3 In Trade Size, Non-Insulated
$8,278.33
Per 100
Kastb-30 1 1/2" Pe Angled Form Stubby Kwikon
$646.81
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$501.97
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial, 25A, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$350.11
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, High Intensity Discharge, 30 A, 10 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
$55.22
Thermal Magnetic Circuit Breaker, 30 A, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 1.1 In Overall Width
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, S2 Handle Mechanism, Frame NG, Black/Blue, Series G, Nema 4/4X, 8 In, 8, Inch
$698.21
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 40 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
20
Popularity
Default