Add More Items
View All Quick Selects
Below you can add an image for 'NGC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rated For 50A and 125/250V, This Single Electrical Outlet Is Perfect For Use With Electrical Vehicle (Ev) Chargers In Indoor and Outdoor Applications. Built For Use With Up-to Level 2 Plug-In Ev Chargers, This Outlet Is Capable Of Withstanding High Temperatures to Support Safe, Long-Lasting Ev Charging At Home. Features Weather-Resistance For Code Compliance and Additional Safety. Offering Easy Installation, This Ev Outlet Provides Homeowners With The Perfect Opportunity to Use A Plug-In Charger.
Available now at Tyler: In Stock
Total Availability: In Stock
Tyler Availability: In Stock
Book Price
$51.43
Each
T-Series Cable Ties Feature Inside Serrations to Provide A Positive Hold On Wire and Cable Bundles. The Head Design Guarantees High Tensile Strength and A Low Insertion Force. The Bent Tail Design Allows Quick and Simple Installations By Hand. For High-Volume Applications, Tensioning Tools Are Available to Ensure Consistent and Safe Installation.
Check local availability
$0.73
E50 Nema Limit Switch, Lever, Rotary Lever, Fork, 1.5 Inch Len, Die Cast Zinc, Nylatron Rollers 0.75 Inch Diameter 0.32 Inch Width, Both Rollers Inside Fork, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$70.44
Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
$1,580.22
Per 100
E50 Nema Limit Switch, Lever, Rotary Lever, Fork, 1.5 Inch Len, Die Cast Zinc, Metal Rollers 0.75 Inch Diameter 0.32 Inch Width, Both Rollers Same Side Of Fork, 14-250F(-10-121C), Steel, Ul, Csa, Ce
Thermoplastic PVC Jacket 2" MTC Black 50 FT Carton
$849.95
The Advantage Exhaust Fan Provides 50 CFM Of Ventilation At 3.0 Sones. It Features A Low Profile Grill That Almost Disappears Into The Ceiling. The Slim 3-3/4" Housing With A 3" Plastic Duct Outlet Allows The Fan to Be Mounted Into Either A Ceiling or A Wall While The Plastic Damper Protects Against Back Drafts. It Installs Easily Using The Double Thick Keyhole Mounting Tabs.
$23.99
Copper Tube Acr 50' X 3/8" Roll
$87.18
Led Retrofit, Installs In Minutes;No Need to Break Into The Ceiling Plenum;Shatterproof Additional Information, Ceiling Fixtures;Factories;General Lighting;Hospitals;Hospitals;Office Lighting;Offices;Restaurants;Retail;Schools;Strip Light Fixtures;Warehouse;Wraps Application, 85000 H Average Life, 5400 LM;6500 LM (Retrofit) Brightness (Lumens), 83 Color Rendering Index, 4000 K Color Temperature, +95 °F Maximum Operating Temperature, -5 °F Minimum Operating Temperature, >0.95 Power Factor, Culus Listed;DLC
$118.57
Power Outlet Angle Plug, 20/50 A, 125/250 V Ac, 3 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.61 LB
$2,310.66
Manual Dispensing Gun For 50ML Cartridges
$63.90
Thermoplastic PVC Jacket 1-1/2" MTC Black 50 FT Carton
$683.98
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 50 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$192.93
Power Inlet Box, 30A, 125/250V (Nema L14-30)
$76.50
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
$2,203.66
The Klein Tools' Locking Pliers Set Includes The 6-Inch C-Clamp Locking Pliers (Cat. No. 38630), 6-Inch Long Nose Locking Pliers (Cat. No. 38611), and 10-Inch Curved Jaw Locking Pliers (Cat. No. 38602). Engineered For Maximum Locking Force, They Are Ideal For Clamping, Turning Round Objects, and Working In Confined Areas. Features Include An Intuitive Thumb Knob For Easy Adjustments, Lever Release Design For Pinch-Free Use, and Durable Rust-Resistant Coating For Longevity.
$45.21
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$318.45
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
$685.53
Smooth Chrome 1G Power Outlet
$523.24
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.18 LB
$2,342.16
20
Popularity
Default