Add More Items
View All Quick Selects
Below you can add an image for 'NPJ28' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LB28 3/4IN Form 8 LB Body - PVC Coated
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
Metalarc 175W ED28 E39 Mogul Base
Total Availability: In Stock
$31.19
Each
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton
$3.10
This item is no longer available. Click to view alternate items.
Metalarc 400W ED28 E39 Mogul Base
$38.92
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$128.10
Per 100
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
YA28-LH94TN
$59.79
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 80 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$126.29
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
Metalarc 250W ED28 E39 Mogul Base
$28.50
Combination Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1400 LB
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$43.07
250W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
$42.27
175W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$41.06
Twisted Pair Connector, RJ45 Connector, 8 Contacts, Colorless, 0.22 LB
$13.11
41X1228 - MX52X SVC Maint Kit
20
Popularity
Default