Add More Items
View All Quick Selects
Below you can add an image for 'P3290' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Axis P3265-LV Network Camera
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Total Availability: In Stock
$40.57
Each
Check out our new Lighting Showroom!
The I32 Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I32 Switches From The Existing Ac Ballast to Operate One Of The Existing Lamps For 90 Minutes In The Emergency Mode. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can. The I32 Can Be Used With Most 2'-4' T8 Thru T12 Lamps and 28W T5 Lamps, With An Initial Output Of Up to 500 Lumens For One Lamp, and Features Lamp Selector Leads
$134.49
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 10 LB
$136.80
A19 Omni-Directional Lamp _ 60W Equivalent _ 9W Led _ Color Select 27/30/35/40/50K _ 80 Cri _ E26 Medium Base
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3.52
The 32 In. Bronze Led Undercabinet Light Is An Economical and Energy-Efficient Choice For Kitchen and Task Lighting. These Fixtures Are Lightweight and Easy to Install. They Have A High Cri to Ensure Color Accuracy.
$118.00
OBS49908 QTP4X32T8UNVISNSCB 10/CS 1/Sku 4 Lamp 32WT8 Instant Start Electronic Ballast, Universal Voltage, Normal Ballast Factor, Banded 10 PK
$37.31
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|Itt-Lithoniaacuity 65BEMWHLLED30K90CR1M6|Itt-Lithoniaacuity 65BEMWHLLED30K90CRIM6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CR1M6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CRIM6|Lith 65BEMWHLLED30K90CR1M6|Lith 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65bemwhlled30k90cr1m6
$14.57
One-Light Bath Fixture Featuring Soft Angles, Curving Lines and Etched Glass Shades That Mount Up or Down. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Antique Bronze Finish.
$58.18
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri
$2.00
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri
$2.27
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Generation 3
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Generation 3
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 3
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming
$2.12
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri, Generation 3
20
Popularity
Default