Add More Items
View All Quick Selects
Below you can add an image for 'P8757' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
Total Availability: In Stock
Check local availability
Book Price
$60.30
Each
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
Check out our new Lighting Showroom!
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Contoured, Shallow White Acrylic Clouds Diffuser Suspended From White Chassis. Lift and Shift Removal For Easy Relamping. 120V NPF Electronic Ballast. Four Light Fixture Takes F17T8 Lamps.
$228.13
00662401732708|0662401|662401732708|66240173270|73270|2RD1-332RP-Unv-EB81-U|2RDI 332RP Unv EB81 U|2RDI332RPUNVEB81U|2RDI-332RP-Unv-EB81-U|Di 332T8 2X4 RND Perf Cee LSTD Elc Bal|Cooper Lighting 2RD1-332RP-Unv-EB81-U|Cooper Lighting 2RDI 332RP Unv EB81 U|Cooper Lighting 2RDI332RPUNVEB81U|Cooper Lighting 2RDI-332RP-Unv-EB81-U|Cooperlighting 2RD1-332RP-Unv-EB81-U|Cooperlighting 2RDI 332RP Unv EB81 U|Cooperlighting 2RDI332RPUNVEB81U|Cooperlighting 2RDI-332RP-Unv-EB81-U|Eaton / Cooper Lighting 2RD1-332RP-Unv-Eb8
Total Availability:
Total Availability: Out of Stock
$245.92
This item is no longer available. Click to view alternate items.
Ring Terminal, Large Wire, 8 Awg, 1/2" Stud Size, Non-Insulated, Bulk Package.
Total Availability: Available from manufacturer.
$1,627.50
Per 1,000
31W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 1 5/8" Leg Spacing, 3500K Color Temperature Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation
$20.42
31W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 1 5/8" Leg Spacing, 4100K Color Temperature Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation
$14.11
Ge, 31 WTT, 2775 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
$23.85
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
Ring Terminal, Large Wire, 8 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
$1,313.74
P&S RTM1478 Disc Sub F1478
$58.88
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
Elevate Your Design Vision With Just The Flip Of A Switch With Our Intrinsic Surface Mount Led Collection. The Simple, Classic Design Of These Light Fixtures Can Easily Be Installed Into A Variety Of Style Applications In Both Residential and Commercial Settings. We Offer Two Different Sizes Of Surface Mounts, Both Coated In A Crisp White Finish, to Meet Your Unique Design Needs. Each Smooth Trim Ring Surrounds An Integrated Led Light Fixture Ready to Emit General Ambient Lighting Wherever It Calls Home In
$23.55
The P8-14R-Q Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$214.51
Per 100
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
$27.45
Axis P3807pve
$1,368.88
Syl LED8T8L24FG850SUBG7/75523 Led8t
$12.99
00198134946854|0001981|00198134946854|19813494685|94685|P1P15D10|PIP15D10|Rab LGHT P1P15D10|Rab LGHT PIP15D10|Rab Lighting P1P15D10|Rab Lighting PIP15D10|Rab P1P15D10|Rab PIP15D10|Rab-Lamp P1P15D10|Rab-Lamp PIP15D10|Rablighting P1P15D10|Rablighting PIP15D10|20332802
$120.66
Metalux 2X2 CGT Led Panel 4000K 80CRI 3582 Lumens
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$52.52
20
Popularity
Default