Add More Items
View All Quick Selects
Below you can add an image for 'PB374E' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PB1
Total Availability: In Stock
Check local availability
Book Price
$101.80
Each
PB2
$163.72
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$409.42
Eaton B-Line Series Push Button Enclosures, 4" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PBM4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$400.75
Eaton B-Line Series Push Button Enclosures, 5.75" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PBM4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$474.08
Eaton B-Line Series Push Button Enclosures, 5.75" Height, 3" Length, 3.25" Width, Nema 4X, Screw Cover, PB4XS Enclosure, Surface Mounted, Small Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
$484.40
Transformer Power Inlet Box, Raintight Type; Non-Metallic Material; CS6375 Configuration; Ul Approval; 125/250 Vac Voltage Rating; 50 Ampere Current Rating; Overall Dimension 4 Inch W X 2-5/8 Inch D X 6 Inch H; Series PB Model
$76.50
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
$260.52
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$196.96
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 4 Inch; Rigid Conduit Used On; Ul Approval; 2.455 Inch Diameter; 2 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$8,044.65
Per 100
Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thread) Aluminum Material; 4 Inch; Rigid Conduit Used On; Ul Approval; 3.58 Inch Diameter; 3 Inch Trade Size; REDH2OT. Brand; Installation Threaded Male; Prnip Model
$16,901.36
N4 30.5 MM 3 Pushbutton Enclosure 8X3.2X2.7 Carbon Steel - Gray
$292.24
Galvanized Steel Rigid Conduit, Steel Material; 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized Finish; 10 FT; 4.05 Inch Inner Diameter; 4.58 Inch Outer Diameter
$8,632.99
Type C371 Circuit Breaker Operator Mechanism, 150A Frame, Flange Mounted, 6.5-16 Variable Depth Mounting Range, HMCP and Series C-Ehd, FDB, FD, FDC, HFD, Ed-Frame, For Nema 4-4X Enclosures, With 4-Inch Handle
$499.77
Type C371 Circuit Breaker Operator Mechanism, 150A Frame, Flange Mounted, 6.5-16 Variable Depth Mounting Range, HMCP and Series C-Ehd, FDB, FD, FDC, HFD, Ed-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
$356.96
P&S PJSE7I Disc Rec Sub Pjse7w
$3.54
The Tork ZB124 Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
$32.27
NLTD Surf Walnut PB
$2.78
20
Popularity
Default