Add More Items
View All Quick Selects
Below you can add an image for 'PC213' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
BMP21-Plus Portable Label Printer, 9.5" H X 4.5" W X 2.5" D
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$136.00
Each
This item is no longer available. Click to view alternate items.
B217P-120 Gray Plastic CL
Total Availability: Available from manufacturer.
$1,481.02
Per 100 Feet
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
Total Availability: In Stock
$1,068.32
Per 100
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
$36.31
BMP21 and BMP21-Plus Printer Accessory Gray
$66.65
3-1/2 RND Box 21.0 Cu In Univ HGR GRD
$2,404.44
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$254.50
Eaton Type BJ 1-Inch Plug-On Main Breakers, 1-Inch Plug-On Main Breaker, 100 A, 10 Kaic, Two-Pole, 120/240 V, BJ, Common, Plug-On, #2 Awg-300 Kcmil Cu/Al, BJ
$269.74
Breaker 125A 2P 120/240V 10K BL
$750.18
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$257.68
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$28.63
X21 Series Flushmounts Flush Mount 2 Light Oiled Bronze
$25.00
Eaton B-Line Series Right Angle Clamp, 3" H X 1" L X 2.8750" W, 400 LBS Load Cap
$1,878.76
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Horizontal Adjustable Bracket
$1,216.50
Replacement Glass For Fan P211BN552BNGW
Request Quote
Milb CP3BA1121122GPME01 CP3B-A, RTTB
$2,460.00
Banner BRTTHG3100|Schneider RF3870-10
$85.00
Main Breaker, 100 A, 1 Phase, 2.65 LB
$153.19
20
Popularity
Default