Add More Items
View All Quick Selects
Below you can add an image for 'RA6R109FA120WS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Retrofit Downlights 1200 Lumens Recessed Ho 6" Round 14W 5CCT CRI90 Triac E26 Baffle
Total Availability: In Stock
Check local availability
Book Price
$19.40
Each
Ra 6 In. Led Adjustable Gimbal With Selectable CCT (2700K-5000K), White Direct Mount
$48.24
5/6" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
$69.92
This item is no longer available. Click to view alternate items.
Retrofit Downlights 1545 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 4000K 120V White Smooth
Available now at Mansfield: In Stock
Mansfield Availability: In Stock
$14.31
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 22.0 LB
$101.89
SCR0075S6
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.88
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, Gray, Hinge Mount, 6 In Overall Depth, 12 In Overall Length, 12 In Overall Width, 13 LB
$123.23
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
$79.68
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
$81.58
Lith LBR6PFW LBR 6IN Round Plaster
$58.30
Type 3R Hinge Cover - 12 X 10 X 6 - Galv/Gray
$136.40
SCR0100S6
$4.09
Globalux RDL510120D930WH|Globalux RDL-5-10-120D-930-WH|Osi 60004|Rab KLED4R10YHC|Topaz SDL4/12/930/D/CC-27|Topaz SDL412930DCC27
$71.59
12"X12"X10" Slant Top Boot R6 Rail Ready
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$48.06
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired, Maintained Contact, Gray, Nema 3R, Enclosure: Copperless Aluminum, Two-Pole, -20-65C, Single-Phase, Toggle Switch, Copper-Alloy Terminal, Brass Screw, Single-Throw
$102.72
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
$100.00
60W, 96 Inch Mol, T12 Instant Start Slimline Super Saver Fluorescent Lamp, Cool White Deluxe Phosphor, 4100K Color Temperature, 87 Cri, Upc Code. Vivid Color: High Cri Lamps For Color Critical Applications
$17.20
Hinge-Cover Small Drip-Shield Enclosure Type 3R, 12.00X12.00X6.00, Gray, Steel
$231.37
Eaton B-Line Series Strut Pipe Clamps and Accessories, .0966" Height, 3.78" Length, 1.25" Width, Steel, Pre-Assembled Combination Recess Hex Head Screw, Pipe or Conduit Clamps, Hot-Dipped Galvanized
$1,271.53
Per 100
20
Popularity
Default