Add More Items
View All Quick Selects
Below you can add an image for 'S2328' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Total Availability: In Stock
Check local availability
Book Price
$14.97
Each
Metalarc 175W ED28 E39 Mogul Base
$36.81
LB28 3/4IN Form 8 LB Body - PVC Coated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
20W Led A21 - High Lumen Output - 27K/40K/50K CCT Select - E26 Base - White - 120V-277V
$25.95
Satco S29923 4W CFC/Led/27K/CL/120V
$5.12
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$54.62
Metalarc 400W ED28 E39 Mogul Base
$45.93
Metalarc 250W ED28 E39 Mogul Base
$33.64
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$21.39
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
175W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$48.45
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$50.82
4 X 3 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Intermediate Spacer For Use With Nonmetallic Ducts
$780.90
Per 100
2 X 3 Inches Duct Spacer, High Impact Polystyrene Snap-Loc Intermediate Spacer For Use With Nonmetallic Ducts
$408.37
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
250W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
$49.88
Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 15-5/8 In Length, 3-1/8 In Diameter, Burn Position: Universal
$46.83
20
Popularity
Default