Add More Items
View All Quick Selects
Below you can add an image for 'SS8 P & S' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 LB
Total Availability: In Stock
Check local availability
Book Price
$3.17
Each
P&S PJSC8W Sec WP JR Jum Dup Recpt
$5.02
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
$8.28
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 LB
Ready to ship from Lubbock: In Stock
Lubbock Availability: Out Of Stock
$326.67
Per 100
2-1/2" LB FM8 Cond BC&G
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$491.43
Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.75 Inch; Emt Conduit Used On; Ul (Canada and Us) Approval; 4.36 Inch Diameter; 2 Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight
$5,712.32
P&S PJSE8W Sec WP JR Jum Dup Recpt
This item is no longer available. Click to view alternate items.
Ring Terminal, Large Wire, 8 Awg, 1/2" Stud Size, Non-Insulated, Bulk Package.
$1,627.50
Per 1,000
Duplex Receptacle Wall Plate, 1-Gang, 302/304 Stainless Steel
$8.09
P&S TM8USBLA Decorator Combo Recept
$31.99
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, 302/304 Stainless Steel, Ivory, Lacquer Coated, 0.2000 LB
$15.00
P&S RTM1478 Disc Sub F1478
$58.88
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 2"
$158.07
8X8 Solid BP W011
$10.31
P&S TM8USBLACC6 Disc No Sub
$30.70
Ring Terminal, Large Wire, 8 Awg, 3/8" Stud Size, Non-Insulated, Bulk Package.
$1,313.74
Tubular Ring Terminal, 8 Awg, #10 Stud Size, Non-Insulated, Bulk Package.
$939.47
Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.
$11.31
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 LB
$909.59
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, TB Shape, 2"
$194.24
20
Popularity
Default