Add More Items
View All Quick Selects
Below you can add an image for 'ST' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$3,353.18
Per 100
Conduit Coupling, Galvanized Steel Material; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 6 Inch Trade Size; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Galcplg Model
Check local availability
$17,405.50
STD Grade Trulux, 24V, 3000K, 100.06FT RL W/5 TL-Conkits:Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable , 2.7W/FT, 94+Cri, IP54, 6.56" Cut
$359.62
Each
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 Awg Transformer Connectors Are Made From 6061T-6 Aluminum Alloy. They Are Electro-Tin Plated For Low Contact Resistance. Two Nema 1/2" Holes For Easy Attachment. Rated 600 Volts.
$192.92
Arbor, 1-1/4 Inch Minimum Hole Saw Size; 6 Inch Maximum Hole Saw Size; Hex Shank; Supplied With Pilot Drill 1; Lenox[R] Brand; 1 Per Box; Chuck Size 3/8 Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$27.29
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
$27.37
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
$1,218.90
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Black
$74.58
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1/2-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.44 In Length X 1-1/4 In Height, Thread Length: 0.63 In, Standard: Class I, Division
$2,500.25
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1-11-1/2, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.63 In Length X 1.81 In Height, Thread Length: 3/4 In, Standard: Class I, Divisio
$2,184.53
6X2 Splice Plate
$49.28
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 In Length X 1.13 In Height, Thread Length: 0.63 In,
$1,243.64
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
$2,762.19
Ground Clamp, 8.3 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 In Overall Width, 4 In Overall Height, 4-1/2 to 6 In Ips Size, #2 Awg Conductor Size, 2.02 LB
$11,385.45
Knockout Hub, 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 4.25 Inch Dia Size; Rigid Conduit Used On; Ul 514B Approval; Non-Grounding; 2 Inch Trade Size; Chemical Resistant
$228.15
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.4 LB/Ea
$1,838.75
Transformer Lug, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Silver Insulation Color, 6 Conductors, +90 °C Operating Temperature, 9.060 In Overall Length, Screw Terminal, 600 V Ac, 0.82 LB/Ea
$173.14
Cat 6 RJ45 Jack BL
$4.24
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
$15,995.39
20
Popularity
Default