Add More Items
View All Quick Selects
Below you can add an image for 'TR7765W' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.75 In Length, 3.550 In Width, 4.50 In Height, Thermoplastic, Brass, Tamper Resistant, Impact Resistant
Total Availability: In Stock
Check local availability
Book Price
$59.55
Each
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$5.20
Ewd TR7756GY-Box Usb 3.1A Duplex Re
$64.99
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Commer, 120/277V Switch, 125V Recept, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
$16.86
Rec Dup TR 20A125V2P3W Controlhalf RD
$13.57
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, W, Flush
$45.30
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
$7.15
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$68.69
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Brown, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, Ed Box
$9.19
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, White, Tamper Resistant, 0.1600 LB
$8.82
Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
$91.49
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
$2.03
TR Afgf 15A WH Slim
$43.45
Single Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.75 In Length, 1.77 In Width, 4.50 In Height, Thermoplastic, White, Tamper Resistant, 0.2700 LB
$16.38
7965 Ip Phone
$100.01
Recp/Nightlight Combo 15A 125V TR, WH
$26.59
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Ivory, Tamper Resistant, Impact Resistant, 0.1500 LB
Pop Up Counter Top Box Kit With Round Brass Cover. With Round Plastic Box. Comes With 20 Amp Decorator Style Tamper Resistant Gfci Receptacle.
$29,689.59
Per 100
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Thermoplastic, Ed Box
20
Popularity
Default