Add More Items
View All Quick Selects
Below you can add an image for 'TRU' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Total Availability: In Stock
Check local availability
Book Price
$49.50
Each
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
$72.49
Do Not Use - Use SEU63500 Alu
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,365.86
Per 1,000 Feet
Seu 6-6-6 Alu
$1,300.85
Cu 6-6-6 Seu Cable
$3,390.25
Eaton Commercial Specification Grade Decorator Duplex Receptacle, Tamper Resistant, Dual Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-20R, Two-Pole, Three-Wire, Screw,
$15.70
Rec Dup TR 20A125V2P3W Controlhalf RD
$13.57
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Dual Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
$14.58
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.83
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
$64.06
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Dual Control, #14-10 Awg, 20A, Flush, 125V, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
$11.81
This item is no longer available. Click to view alternate items.
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 6-6-6 Awg Conductor Size, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.458 X 0.720 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs CO
RG6/U 60/40%Al Quad Coax
Available now at Hobbs: In Stock
Hobbs Availability: In Stock
$268.88
Cu 6-6-6 Seu Cable-Pieces
Eaton B-Line Series Horizontal Bend, 6" H X 18.0625" W X 6" L, Aluminum, 12" Radius, 90° Angle
$526.42
Lensed Troffer, U6T8 Bulb Shape, 23-3/4 In Length, 23-15/16 In Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 64 W, Electronic Ballast, Instant, White, 6046 LM Brightness (Lumens), 2 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 10.5 LB/Ea
$117.53
Service Entrance Cable, Stranded, 7 Strands, #6 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 40 A (60°C);50 A (75°C);60 A (90°C), Gray, 2 Conductors, 1000 FT Overall Length, 430 X 687 Mil Outside Diameter, +90 °C Operating Temperature, 145 LB/MFT
20
Popularity
Default