Add More Items
View All Quick Selects
Below you can add an image for 'TYZ:SB_SECTION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 9 LB
Total Availability: In Stock
Check local availability
Book Price
$814.97
Per 100
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 61 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 3 LB
$1,047.80
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Internal Screw, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 13 LB
$380.16
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Horizontal Mount With Internal Screw, 3-3/4 In Length, 3-9/16 In Width, 2-5/16 In Height, 4 LB
$547.20
The SBCT2/0-Q Mechanical Lug Split Bolt Copper Is Made From High Strength Copper Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Internal Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Assuring Premium Wire Pull-Out Strength.
$2,705.75
1-Gang 4-Hole 1/2 In. Outlet Box - Bronze
Total Availability:
Total Availability: Out of Stock
$807.57
This item is no longer available. Click to view alternate items.
Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.
$1,183.66
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$9.60
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$78.59
1-Gang 3 Hole 3/4 In. Outlet Box - Bronze
$672.06
Split Bolt, Copper, Type SBC, 300 - 500 Kcmil.
$3,074.99
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Total Availability: Available from manufacturer.
$15.60
Each
Split Bolt, Copper, Type SBC, 2/0 STR - 350 Kcmil.
$2,369.97
P&S SBL10I Disc No Sub
$59.49
Pan SBA350-1 Splitbolt, Al, 350KCMIL-
$3,663.48
The SBL Provides Continuous Side Flanges On Fixture Body Provide Light Trap and Continuous Diffuser Support to Prevent Accidental Opening and Simplify Maintenance
$146.16
Split Bolt, Copper, Tin Plated, Type SBCT, #1 STR - 250 Kcmil.
$3,546.64
"Tripod, Simbarrel #SBT-02" 1 Ea
$556.80
Split Bolt, Copper, Tin Plated, Type SBCT, Dual Rated, #4 STR - 1/0 Awg.
$1,292.95
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 770.61MM (30.34 Inches), Width Of 6.93MM (0.273 Inches), Thickness Of 1.52MM (0.06 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$375.54
20
Popularity
Default