Add More Items
View All Quick Selects
Below you can add an image for 'VAN1LED12YW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Canopy Lights 3249 Lumens Vanled 20W Drop Clear Lens Bronze
Total Availability: In Stock
Check local availability
Book Price
$390.34
Each
00661209225047|0006612|00661209225047|66120922504|22504|UPLED09WH|Itt-Lithoniaacuity UPLED09WH|Lit Lithonia Juno Mark Iota UPLED09WH|Lith UPLED09WH|Lithonia Light UPLED09WH|Lithonia Lighting Abl Acuity UPLED09WH|Lithonia Lighting UPLED09WH|Lithonia Upled09wh
$151.00
Garage Lights 8963 Lumens Gled 78W 5000K White
$1,002.04
Garage Lights 5911 Lumens Gled 52W 5000K White
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$675.84
00019813131443|0019813|019813131443|01981313144|13144|FXLED300T|Flexflood 300W 5K 7HX6V TR BZ|Rab FXLED300T|Rab Lighting FXLED300T|Rablighting FXLED300T|20332786
$1,639.48
00019813000190|0019813|019813000190|01981300019|00019|FXLED300SF|Flexflood 300W 5K 7HX6V SLP-Fit BZ|Rab FXLED300SF|Rab Lighting FXLED300SF|Rablighting FXLED300SF|20332774
$1,591.57
Gardner Be GSW-121 Toggle SPST 20a
$8.83
P&S CSB120W Disc - Sub Csb20ac1w
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$10.53
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$260.00
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
$378.64
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.11 - 0.30A, Cool White, Ac Drive, Heat and Impact Resistant Glass Globe, With Guard, 2900 Lumens, 97 LM/W, Copper-Free Alum, No Mounting Module, >0.90 Power Factor, 100-277 Vac, 30W
$3,522.68
Led Lamp Holder, 10 W, Gray
$29.22
X1PB124*
$4,365.22
Led Emergency Back-Up Kit, 12W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.
$237.26
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Per 100
Floodlights 2615-6243 Lumens Ffled Small Field Adjustable 5000K/4000K 120V-277V Knuckle Mount Bronze
$548.19
20W, T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
$5.22
Gel F84T12/CW 15PK 13764 Slim Lin
$14.61
30" 11W Led Uc 30K 601LM White 90cri
$245.67
75W, 96 Inch Mol, T12 Instant Start Slimline Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
$14.50
20
Popularity
Default