WS12 - 12' Black Nylon Web Strap

LH Dottie

  • $23.16 (Each)
  • $23.16 (Each)

  • $277.92 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS12
Manufacturer
LH Dottie
Manufacturer's Part Number
WS12
Description
12' Black Nylon Web Strap
Web Strap, 12 FT. Length, Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151903 - Fiber straps
UPC/GTIN
781002241652 / 00781002241652
Weight per unit
0.3083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.16 (Each)
Carton
$277.92 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42
Resources
Images
 
 
WS12 - Small Image
 
WS12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
12
Descriptions
extra long description
DOTTIE WS12 12' Nylon Web Straps -
Product Type
12' Nylon Web Straps - Black
Description
12' BLACK NYLON WEB STRAP
Long Description
Web Strap, 12 ft. length, Nylon material, Black
Special Features
Features: Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WS12
GTIN
00781002241652
UPC
781002241652
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Web Strap
Packaging
Weight per each
0.3083
Carton
12
Uses, Certifications, and Standards
Application
For securing Contractor, DIY, Landscape Maintenance, recreational loads and more.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
4 View Store
West Monroe
13 View Store

A-L

Location Stock Available
Dallas
10 View Store

M-Z

Location Stock Available
West Dallas
15 View Store

* All prices subject to change.

Begin Live Chat