Add More Items
View All Quick Selects
Below you can add an image for 'XTFC004BBA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
Total Availability: In Stock
Check local availability
Book Price
$2,011.95
Each
40150827776921|0401508|40150827776921|15082777692|77692|XTCE040D00C|Eat Eaton Powerware Ups XTCE040D00C|Eatin XTCE040D00C|Eaton B-Line XTCE040D00C|Eaton Bussmann XTCE040D00C|Eaton Cooper Lighting XTCE040D00C|Eaton Corp XTCE040D00C|Eaton Corporation XTCE040D00C|Eaton Crouse-Hinds - Canada XTCE040D00C|Eaton Crouse-Hinds XTCE040D00C|Eaton Edison XTCE040D00C|Eaton Power Quality XTCE040D00C|Eaton Power Systems XTCE040D00C|Eaton Wiring Devices XTCE040D00C|Eaton XTCE040D00C|Eatoncorp XTCE040D00C|Eatonlight Xtce04
$419.17
The MLTFC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. The Polyester Coating Is Available In Six Color Options and Provides Visual Indication For Easy Identification In Color-Coding Applications.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,411.30
Per 1,000
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.
$18.69
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 135A, Three-Pole, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Wired For Separate Control
$13,345.72
Eaton XT IEC Bimetallic Overload Relay, IEC Ovlr Frme C Clas 10 2.4-4.0A-DPSTRS, Overload Relays, Frame C, Used With 15-25A Contactors-
$209.47
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$95.82
Explosionproof Control Enclosure 24"W X 30"H X 8"D / Nema 4/7/9
$10,853.54
The H000X034H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.34" X 8' (8.6 MM X 2.4 M) Cable Diameter 0.06" - 0.19" (1.5 MM - 4.8 MM) Color White. 1 Cassette
$112.43
Stainless Steel 316 Strut 4-Hole 90 Angle Bracket
$26.55
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined With A 45 MM B-Frame, 7 to 15A IEC Contactor, Short Circuit Release: 224A, Factory-Assembled, B-Frame, 600V/60 HZ Coil, 1NO-1NC, Three-Phase, 16A, 110V 50
$1,027.62
The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
$98.04
XHHW 4 STR Cu Sim BK 2500R
$1,966.63
Per 1,000 Feet
Eaton XT IEC FVNR Manual Motor Controller, 16A, 45 MM Frame Size, 230V 50 HZ Coil, 110V 50 HZ, 120V 60 HZ
Cu XHHW 350 Orange PCS
$13,230.56
Eaton Freedom Nema Motor Control Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, Size 4, 40 HP At 208V, 50 HP At 240V, 100 HP At 480, 600V, A200 Series, Ambient Compensated Overload Relay With Auto-Reset, Non-Reversing Starter, 135A, 3-Pole
$15,570.01
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 2 Sol. - 2 STR., Tap: 8 Sol. - 4 STR.
$19.87
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 480V/60 HZ Coil Voltage, 90A, Three-Pole, Size 3, 25 HP At 208V, 30 HP At 240V, 50 HP At 480, 600V, A200 Series
$6,183.41
This item is no longer available. Click to view alternate items.
20
Popularity
Default