Add More Items
View All Quick Selects
Below you can add an image for 'ground rod clamp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ground Rod Clamp, Class 1-Class 2 (4/0 Max) Conductor Size, Ul, 1/2"–3/4" Dia
Total Availability: In Stock
Check local availability
Book Price
$50.24
Each
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 2 Awg (STR), 1/2" Drive Rod, 3/8" Stud.
$13.01
3/4" Ground Rod Clamp
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6.63
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 Awg (Sol.) - 1/0 Awg (STR.), 3/4" Ground Rod, 3/8" Stud.
$18.51
GRND Rod CLMP, BRNZ, Sil BRNZ, 3/4"Dia, #8 Sol-1/0 STRND, 10MM² Solid-50MM² STRND
$1,175.99
Per 100
Ground Rod Clamp, 3/4 In. Size, 10 Sol to 2 STR Conductor Size
Ground Rod Clamp, 2.66 In Overall Length, Brass (Body);Stainless Steel (Conductor) Material, 0.63 In Overall Width, 0.50 In Overall Height, Terminal:#14 to #10 Awg;#8 to #4;Awg;Under Ground Rod:#8 to #2 Awg Conductor Size
Ready to ship from Little Rock: In Stock
Little Rock Availability: Out Of Stock
$3,994.78
Ground Rod Clamp, 0.625 In Overall Length, Silicon Bronze (Body;Screw) Material, 5/8 In Rod Size, #2 Awg Conductor Size, 0.09 LB
Available now at Hot Springs: In Stock
Hot Springs Availability: In Stock
$540.09
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 1 Awg (STR), 5/8" Drive Rod, 3/8" Stud.
$15.16
Ground Rod Clamp, 0.5 In Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 In Rod Size, #2 Awg Conductor Size, 0.11 LB
$919.94
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
$516.25
Ground Clamp, Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 3/8 to 1 In Rod Size, 3/8 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
$980.48
Solid Bronze With Stainless Steel Screws, Bare Wire Ground Clamp With Lay-In Lug. Pipe Size - 3/8" to 1", Wire Size - #10 to #2. Approved For Direct Burial On Rebar Pipe, Tubing and Rod.
$590.93
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB
$422.31
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2IN, Rebar Size #4, Ul
$2,149.94
Nsi GLC-12HDB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1/2" to 1" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Horizontal Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires
$1,644.00
Ground Clamp, 2-13/18 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-1/4 In Overall Height, 3/4 In (Maximum);5/8 In (Minimum) Rod Size, 3/8 In (Maximum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.6 LB
$15,599.49
Ground Clamp, 2-3/4 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-5/8 In Overall Height, 1 In (Maximum);7/8 In (Minimum) Rod Size, 1 In (Maximum);7/8 In (Minimum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.68 LB
$18,181.52
Ground Clamp, 2.362 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.669 In Overall Width, 1.761 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.45 LB
$2,222.01
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 Awg Conductor Size, 0.13 LB
$486.73
20
Popularity
Default