140L - Pro Framer XC Gloves (Large)

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
140L
Manufacturer
LH Dottie
Manufacturer's Part Number
140L
Description
Pro Framer XC Gloves (Large)
CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Large Size, Resists Abrasion, Hook and Loop Closure Cuff, Synthetic Leather Palm Material, Neoprene-Spandex Back Material
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
084298814044 / 00084298814044
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
140L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Synthetic Leather
Dimensions and Weight
Size
Large
Descriptions
Product Type
Pro Framer XC Gloves - Large
extra long description
DOTTIE 140L Pro Framer XC Gloves -
Description
PRO FRAMER XC GLOVES (LARGE)
Long Description
CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Large Size, Resists Abrasion, Hook and Loop Closure cuff, Synthetic Leather palm material, Neoprene-Spandex back material
Special Features
Features: Ergo Cut Technology, Neoprene-Spandex Laminated Back, 100 Washable, Charmude Synthetic Leather Palm for Ventilation, Double-Stitched Scholler Keprotec Secondary Palm Layer for Positive Grip and Shock Absorption, Cut Level 5 Gloves
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
140L
GTIN
00084298814044
UPC
084298814044
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Flexgrip High Dexterity Gloves
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 140L.
Jump To:

Similar Items

Similar items are close alternatives to 140L, though they may not be 100% alike.

Discontinued-Substitute 140L
  • Our Part #: GVT3L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GVT3L
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GVT3L - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat