SHD - 14'' Drain Spade Shovel

LH Dottie

  • $89.94 (Each)
  • $89.94 (Each)

In-Stock: 1 available locally (Sweetwater, TX) (change location)
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
SHD
Manufacturer
LH Dottie
Manufacturer's Part Number
SHD
Description
14'' Drain Spade Shovel
Professional Grade Shovel, Fiberglass Handle Material, 48 In Handle Length, 4.84 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112004 - Shovels
UPC/GTIN
781002240105 / 00781002240105
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.94 (Each)
Stock Availability
Sweetwater
1 (Check another store)
Abilene
3
All Stores
108
Resources
Images
 
 
SHD - Small Image
 
SHD - Large Image
 
SHD - Large Image
Specifications Sheets
 
 
SHD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Dimensions and Weight
Size
14 x 48
Descriptions
Description
14'' DRAIN SPADE SHOVEL
Product Type
Professional Grade Shovel
Long Description
Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, 4.84 lb
Short Description
4# Professional Grade Shovel, Fiber Glass Handle, Trenching
extra long description
DOTTIE SHD 14" Professional Grade S
Special Features
Features: Minimum Breaking Strength of 261 LB Per DTH6950-1, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Ergonomically Designed Grip
Additional Information
Blade Width
14
Handle Length
48
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SHD
GTIN
00781002240105
UPC
781002240105
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Shovel
Packaging
Weight
4.84 lb
Weight per each
4.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat