31325 - Foam Carrier, 4"

Ideal

  • $40.34 (Each)
  • $40.34 (Each)

In-Stock: 1 available locally (Round Rock, TX) ( change location)
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
31325
Manufacturer
Ideal
Manufacturer's Part Number
31-325
Description
Foam Carrier, 4"
Foam Carrier, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250313259 / 0783250313259 / 00783250313259
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.34 (Each)
Stock Availability
Round Rock
1 (Check another store)
Austin RDC
9
All Stores
129
Resources
Images
 
 
31325 - Small Image
 
31325 - Large Image
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
FOAM CARRIER, 4"
Extra Long Description
IDEAL 31-325 4 IN FOAM CARRIER
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Long Description
Foam Carrier, 0.3 lb
Product Type
Foam Carrier
Short Description
4 in Foam Carrier for Any Type of Blower or Vacuum System
Special Features
Attach to A Suitable Line to Serve As A Piston - Clears Out Water Or Debris As They Travel Through Conduit;Durable Foam Construction For Repeated Use and Long Life
Additional Information
For Use With
For Use With Any Type Of Blower Or Vacuum System
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-325
GTIN
00783250313259
UPC
783250313259
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Foam Carrier
Packaging
Package Type
Bag
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Blower;Vacuum System
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31325.
Jump To:

Cross Referenced

These items are similar to 31325 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC10 Gardner Bender 00032076307318
31-325 Ideal Industries 783250313259

* All prices subject to change.

Begin Live Chat