40004 - Cowhide Driver'S Gloves, Medium

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40004
Manufacturer
Klein Tools
Manufacturer's Part Number
40004
Description
Cowhide Driver'S Gloves, Medium
Klein 40004 Cowhide Driver'S Gloves
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644601040 / 00092644601040
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
40004 - Large Image
 
40004 - Small Image
 
40004 - Video
Attachments
 
 
40004 - Specification Sheet
Other Links
 
 
40004 - Other
 
40004 - Other
Brochures
 
 
40004 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Dimensions and Weight
Size
Medium
Descriptions
Product Type
Cowhide Driver'S Gloves Medium
Description
COWHIDE DRIVER'S GLOVES, MEDIUM
Features
These tough cowhide suede gloves are designed for durability. The ''easy-action thumb'' unique design allows leather to conform to your thumb and hand. The gunn cut provides better wear and comfort from seams that are placed away from wear surfaces to increase longevity.
Long Description
KLEIN 40004 Cowhide Driver's Gloves
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40004
GTIN
00092644601040
UPC
092644601040
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Manufacturer Status
Inactive
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat