40212 - Journeyman Cold Weather Pro Gloves, Large

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40212
Manufacturer
Klein Tools
Manufacturer's Part Number
40212
Description
Journeyman Cold Weather Pro Gloves, Large
Klein 40212 Cold Weather Pro Gloves
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402128 / 00092644402128
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
40212 - Large Image
 
40212 - Large Image
 
40212 - Small Image
 
40212 - Large Image
 
40212 - Video
Other Links
 
 
40212 - Other
Attachments
 
 
40212 - Specification Sheet
360 Images
 
 
40212 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
Dimensions and Weight
Size
Large
Descriptions
Product Type
Cold Weather Pro Gloves, L
Description
JOURNEYMAN COLD WEATHER PRO GLOVES, LARGE
Long Description
KLEIN 40212 Cold Weather Pro Gloves
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40212
sub brand
Journeyman
GTIN
00092644402128
UPC
092644402128
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.6 oz (132 g)
Weight per each
0.29
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat