44001BLK - BK Lightweight Lockback Knife, 2-1/2"

Klein Tools

  • $56.63 (Each)
  • $56.63 (Each)

  • $339.78 (Per 6)
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
44001BLK
Manufacturer
Klein Tools
Manufacturer's Part Number
44001-BLK
Description
BK Lightweight Lockback Knife, 2-1/2"
Black Light Lockback Knife, Stainless Steel, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade Material, Black (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 In Overall Length, 1.5 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440113 / 00092644440113
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.63 (Each)
Standard Packaging
$339.78 (Per 6)
Resources
Images
 
 
44001BLK - Large Image
 
44001BLK - Large Image
 
44001BLK - Small Image
 
44001BLK - Large Image
 
44001BLK - Large Image
 
44001BLK - Video
Other Links
 
 
44001BLK - Other
 
44001BLK - Other
Brochures
 
 
44001BLK - Brochure
Attachments
 
 
44001BLK - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Black (Handle)
Handle Material
Anodized Aluminum
Handle Color
Black
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Product Type
Black Light Lockback Knife
Long Description
Black Light Lockback Knife, Stainless Steel, 2-1/2 in Blade Length, AUS 8 Stainless Steel Blade Material, Black (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 in Overall Length, 1.5 oz
Short Description
Black Light Lockback Knife, Stainless Steel
Special Features
Compact and Lightweight
extra long description
KLEIN 44001-BLK Black Light Lockbac
Features
Klein Tools' Black Lightweight Lockback Knife provides professionals with a premium quality blade (2-1/2-Inch). Its black anodized-aluminum handle prevents corrosion for a long tool life. Additional features include a reversible thumb stud for easy, one-handed opening.
Description
BK LIGHTWEIGHT LOCKBACK KNIFE, 2-1/2"
Additional Information
Blade Length
2-1/2 in;63.5 mm
Handle Type
Slim
package quantity
6 CT
media
Yes
blade type
Drop Point
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44001-BLK
GTIN
00092644440113
UPC
092644440113
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 oz;43 g
Weight per each
0.094
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Reversible Thumb Stud Provides Easy One-Handed Opening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat