44213 - Bearing-Assisted Open Pocket Knife

Klein Tools

  • $36.68 (Each)
  • $36.68 (Each)

  • $220.08 (Per 6)

In-Stock: 1 available locally (Gonzales, LA) (change location)
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
44213
Manufacturer
Klein Tools
Manufacturer's Part Number
44213
Description
Bearing-Assisted Open Pocket Knife
Pocket Knife, Stainless Steel, 7.9 X 0.6 X 1.6 In Size, 7.9 In Overall Length, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442131 / 00092644442131
Weight per unit
0.143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.68 (Each)
Standard Packaging
$220.08 (Per 6)
Stock Availability
Gonzales
1 (Check another store)
Baton Rouge
2
All Stores
90
Resources
Images
 
 
44213 - Small Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Video
360 Images
 
 
44213 - 360 Image
Attachments
 
 
44213 - Specification Sheet
Other Links
 
 
44213 - Other
 
44213 - Other
 
44213 - Other
 
44213 - Other
 
44213 - Other
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
Stainless Steel
Material, Color, and Finish
Blade Material
420HC Stainless Steel
Handle Color
Black
Handle Material
Stainless Steel
Dimensions and Weight
Size
7.9 x 0.6 x 1.6 in;20.1 x 1.5 x 4.1 mm
Overall Length
7.9 in;20.1 mm
Descriptions
Description
BEARING-ASSISTED OPEN POCKET KNIFE
Product Type
Pocket Knife
Long Description
Pocket Knife, Stainless Steel, 7.9 x 0.6 x 1.6 in Size, 7.9 in Overall Length, 0.38 lb
Short Description
Pocket Knife, Stainless Steel, Black Handle
extra long description
KLEIN 44213 Bearing-Assisted Open P
Features
Klein Tools’ Bearing-Assisted Open pocket knife deploys smoothly with only one hand. In fact, you can engage the flip lever with just one finger. This durable yet lightweight skeleton frame knife sports a fine edge, Tanto blade. The stainless steel blade is held securely open with a frame lock. The low-setting pocket clip keeps it deep in your pocket and out of the way.
Special Features
Bearing-Assist Opening Mechanism
Additional Information
media
Yes
Blade Thickness
0.13" (3.3 mm)
Overall Width
0.6" (1.5 cm)
Overall Height
1.6" (4.1 cm)
Blade Length
3.4" (8.6 cm)
Handle Type
Skeleton
blade type
Tanto
Manufacturer Information
Manufacturers Part Number
44213
Brand
Klein Tools
GTIN
00092644442131
UPC
092644442131
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pocket Knife
Packaging
Weight
0.38 lb
Weight per each
0.143
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Piercing;Slicing
standard
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44213.
Jump To:

Similar Items

Similar items are close alternatives to 44213, though they may not be 100% alike.

Your Pocket Knife Is One Of The Tools You Use Daily. Klein Improves On This Ever...
  • Our Part #: 44223
  • Gonzales Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44223
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($215.40) ·
44223 - Klein Tools

Gonzales Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat