56056 - Fiberglass Fish Tape W/Spiral Steel Leader, 200'

Klein Tools

  • $252.52 (Each)
  • $252.52 (Each)

  • $757.56 (Per 3)

In-Stock: 3 available locally (Enid, OK) ( change location)
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
56056
Manufacturer
Klein Tools
Manufacturer's Part Number
56056
Description
Fiberglass Fish Tape W/Spiral Steel Leader, 200'
Klein Tools' Multi-Groove Fiberglass Fish Tapes Feature A Low-Friction, Easy Feed Design. The Grooved Profile and Fiberglass Core Provide Rigidity For Long Distances and Less Surface Contact With Wires When Pushing Through Crowded Conduit. It Comes With A Durable 7-Inch (178 MM) Leader to Help With Navigation.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560569 / 00092644560569
Weight per unit
6.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$252.52 (Each)
Standard Packaging
$757.56 (Per 3)
Stock Availability
Enid
3 (Check another store)
Oklahoma City
0
All Stores
8
Resources
Images
 
 
56056 - Small Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Large Image
 
56056 - Video
360 Images
 
 
56056 - 360 Image
Attachments
 
 
56056 - Specification Sheet
Other Links
 
 
56056 - Other
 
56056 - Other
 
56056 - Other
 
56056 - Other
 
56056 - Other
 
56056 - Other
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
Fiberglass
Dimensions and Weight
Diameter
17" (43.2 cm)
Descriptions
Features
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. It comes with a durable 7-Inch (178 mm) leader to help with navigation.
extra long description
KLEIN 56056 Multi-Groove Fish Tape,
Product Type
Multi-Groove Fish Tape, 200 FT
Description
FIBERGLASS FISH TAPE W/SPIRAL STEEL LEADER, 200'
Long Description
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. It comes with a durable 7-Inch (178 mm) leader to help with navigation.
Additional Information
Overall Width
0.188" (0.5 cm)
Tape Size
200' x 3/16" (61.0 m x 0.5 cm)
tape end
Spiral Steel Leader
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56056
GTIN
00092644560569
UPC
092644560569
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.3 lb (2.8 kg)
Weight per each
6.27
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
3 View Store

Distribution Centers

Location Stock Available
Abilene
2 View Store
Odessa
1 View Store

A-L

Location Stock Available
Katy
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 56056.
Jump To:

Similar Items

Similar items are close alternatives to 56056, though they may not be 100% alike.

Multi-Groove Fish Tape, Fiberglass Material, 17 In Diameter, 100 In Overall Leng...
  • MFR Part #: 56055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56055 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat