610M - Magnetic Stubby Nut Drivers, 1-1/2" Shaft, 2PC

Klein Tools

  • $21.64 (Each)
  • $21.64 (Each)

  • $129.84 (Per 6)

In-Stock: 1 available locally (Stephenville, TX) ( change location)
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
610M
Manufacturer
Klein Tools
Manufacturer's Part Number
610M
Description
Magnetic Stubby Nut Drivers, 1-1/2" Shaft, 2PC
Klein Magnetic Tip Nut Drivers Combine The Power Of Rare-Earth Magnets and The Convenience Of A Hollow Shaft Design. This Two Piece Set Contains 1/4-Inch and 5/16-Inch Hex Sizes In Stubby 1-1/2-Inch Shaft Lengths. The Magnetic Tips Securely Hold Fasteners In Place For One-Handed Operation. Great For Working In Close Quarters.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644651434 / 00092644651434
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.64 (Each)
Standard Packaging
$129.84 (Per 6)
Stock Availability
Stephenville
1 (Check another store)
DFW RDC
0
All Stores
6
Resources
Images
 
 
610M - Small Image
 
610M - Large Image
 
610M - Large Image
 
610M - Video
360 Images
 
 
610M - 360 Image
Attachments
 
 
610M - Specification Sheet
Other Links
 
 
610M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3.5
Descriptions
Description
MAGNETIC STUBBY NUT DRIVERS, 1-1/2" SHAFT, 2PC
extra long description
KLEIN 610M Magnetic Stubby Nut Driv
Features
Klein magnetic tip nut drivers combine the power of Rare-Earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.
Product Type
Magnetic Stubby Nut Driver Set 2 PC
Long Description
Klein magnetic tip nut drivers combine the power of Rare-Earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
610M
GTIN
00092644651434
UPC
092644651434
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat