250420 - M12 Fuel 1/2" Hammer Drill (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2504-20
Description
M12 Fuel 1/2" Hammer Drill (Tool Only)
The M12 Fuel™ Hammer Drill Driver Is The Most Capable, Lightest Weight, Most Compact Tool In Its Class. The Powerstate™ Brushless Motor Delivers The Power to Do A Wide Variety Of Applications At 1700 RPM’S and 350 In-LBS Of Torque. Weighing Only 2.3 LBS It Is Extremely Portable, Great For Overhead Applications, Reduces Fatigue Throughout The Day. At 6.6 In. In Length This Tool Has The Best Access In Tight Spaces. Redlink™ Plus Intelligence Protects The Tool From Overloads and Overheating While Ensuring Max
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242509003 / 00045242509003
Weight per unit
2.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
250420 - Large Image
 
250420 - Large Image
 
250420 - Large Image
 
250420 - Large Image
 
250420 - Large Image
 
250420 - Large Image
 
250420 - Large Image
 
250420 - Large Image
 
250420 - Small Image
Other Links
 
 
250420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.1
Length
6.6
Descriptions
Product Type
1/2" Hammer Drill
extra long description
MILW 2504-20 1/2" Hammer Drill
Description
M12 FUEL 1/2" HAMMER DRILL (TOOL ONLY)
Features
M12 FUEL™ 1/2 in. Hammer Drill
Long Description
The M12 FUEL™ hammer drill driver is the most capable, lightest weight, most compact tool in its class. The POWERSTATE™ brushless motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6 in. in length this tool has the best access in tight spaces. Redlink™ plus intelligence protects the tool from overloads and overheating while ensuring max
Additional Information
Battery Voltage
12
Impacts per Minute
25500.0
Switch Type
Trigger
Number of Speeds
Variable
Manufacturer Information
Manufacturers Part Number
2504-20
Brand
Milwaukee®
GTIN
00045242509003
UPC
045242509003
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.775
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 250420.
Jump To:

Similar Items

Similar items are close alternatives to 250420, though they may not be 100% alike.

00452422682834|0004524|00452422682834|45242268283|68283|240420|Mil Milwaukee Rep...
  • Our Part #: 240420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2404-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
240420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
The Milwaukee® M12 Fuel™ 1/2" Hammer Drill Is The Most Powerful Subcompact Drill...
  • Our Part #: 340420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3404-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
340420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lower Cost Alternatives

These alternatives to 250420 are priced for value and offer basic funtionality.

The M12 Fuel™ Hammer Drill Driver Is The Most Capable, Lightest Weight, Most Com...
  • Our Part #: 250420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2504-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
250420 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat