262920 - Band Saw (Tool Only)

Milwaukee

  • $278.93 (Each)
  • $278.93 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262920
Manufacturer
Milwaukee
Manufacturer's Part Number
2629-20
Description
Band Saw (Tool Only)
00045242199969|0045242|045242199969|04524219996|19996|2629 20|262920|2629-20|M18 Bandsaw Tool Only|Millwaukee Electric Tool 2629 20|Millwaukee Electric Tool 262920|Millwaukee Electric Tool 2629-20|Milwaukee 2629 20|Milwaukee 262920|Milwaukee 2629-20|Milwaukee Electric Tool 2629 20|Milwaukee Electric Tool 262920|Milwaukee Electric Tool 2629-20|Milwaukee Tool 2629 20|Milwaukee Tool 262920|Milwaukee Tool 2629-20|Milwaukie Electric Tool 2629 20|Milwaukie Electric Tool 262920|Milwaukie Electric Tool 2629-20
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112709 - Power saws
UPC/GTIN
045242199969 / 00045242199969
Weight per unit
10.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.93 (Each)
Resources
Attachments
 
 
262920 - Specification Sheet
 
262920 - Specification Sheet
Brochures
 
 
262920 - Brochure
 
262920 - Brochure
Images
 
 
262920 - Small Image
 
262920 - Large Image
 
262920 - Large Image
Other Links
 
 
262920 - Other
 
262920 - Other
 
262920 - Other
 
262920 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18
Descriptions
Description
BAND SAW (TOOL ONLY)
Product Type
Band Saw (Tool Only)
Long Description
00045242199969|0045242|045242199969|04524219996|19996|2629 20|262920|2629-20|M18 BANDSAW TOOL ONLY|Millwaukee Electric Tool 2629 20|Millwaukee Electric Tool 262920|Millwaukee Electric Tool 2629-20|MILWAUKEE 2629 20|MILWAUKEE 262920|MILWAUKEE 2629-20|MILWAUKEE ELECTRIC TOOL 2629 20|MILWAUKEE ELECTRIC TOOL 262920|MILWAUKEE ELECTRIC TOOL 2629-20|Milwaukee Tool 2629 20|Milwaukee Tool 262920|Milwaukee Tool 2629-20|Milwaukie Electric Tool 2629 20|Milwaukie Electric Tool 262920|Milwaukie Electric Tool 2629-20
Special Features
45 PCT Lighter Than Deep Cut 10.25 LB Compact Light Weight Design For Cutting Overhead And In Tight Places; 3-1/4 IN Cut Capacity Cuts Most Common Materials For Electrician, Plumber And Mechanical Cutting Applications. Single Pass Cut On 3 IN Copper, 3 IN Angle Iron, 2-1/2 IN Conduit; Tool-Free Adjustable Material Shoe Quickly Adjusts The Shoe And Allows Flush Cuts When Working With installed Materials Against Walls And Ceilings; Led Work Light Illuminates The Cut Line In Dark Areas; Blade Ejection System-
Additional Information
Cutting Capacity
3-1/4 IN X 3-1/4 IN Rectangle, 3-1/4 IN Round
battery
Lithium-Ion
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2629-20
sub brand
M18
GTIN
00045242199969
UPC
045242199969
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
10.21
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Metal In-Place, Overhead Or In Tight Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 262920.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 262920.

Band Saw Kit, 18 V, Lithium-Ion, 1/2 In Blade Diameter, 3-1/4 In Cutting Capacit...
  • Our Part #: 262922
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2629-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($485.71) ·
262922 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$485.71

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 262920, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ Compact Band Saw Offers A Light-Weight, Balanced Design...
  • Our Part #: 282920
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2829-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($329.00) ·
282920 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$329.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat