266322 - M18 1/2" Hightorque Imp Wrench W/Friction Ring Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
266322
Manufacturer
Milwaukee®
Manufacturer's Part Number
2663-22
Description
M18 1/2" Hightorque Imp Wrench W/Friction Ring Kit
The M18™ Cordless 1/2 In. High Torque Impact Wrench Provide Industry Leading Power In A Compact Size. Built With A Milwaukee® 4-Pole Motor and A Powerful Impact Mechanism, The 2662-22 and 2663-22 Deliver 450 FT-LBS Of Torque. A Variable Speed Trigger Provides Speed Control Between 0 to 1900 RPM & 0-2200 Ipm. The 2663-22 Has A 1/2 In. Anvil With Friction Ring For Quick and Easy One-Handed Socket Changes.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242190034 / 00045242190034
Weight per unit
14.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
266322 - Other
 
266322 - Other
Images
 
 
266322 - Large Image
 
266322 - Large Image
 
266322 - Large Image
 
266322 - Large Image
 
266322 - Small Image
Attachments
 
 
266322 - Specification Sheet
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
Rubber Overmold
Dimensions and Weight
Length
8.8
Descriptions
Description
M18 1/2" HIGHTORQUE IMP WRENCH W/FRICTION RING KIT
Product Type
M18 1/2"Impctwrchkit
Features
M18 Cordless 1/2 in. Work Light Impact Wrench w/Fractioning
extra long description
MILW 2663-22 M18 1/2"ImpctWrchKit
Long Description
The M18™ cordless 1/2 in. high torque impact wrench provide industry leading power in a compact size. Built with a Milwaukee® 4-pole motor and a powerful impact mechanism, the 2662-22 and 2663-22 deliver 450 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. The 2663-22 has a 1/2 in. anvil with friction ring for quick and easy one-handed socket changes.
Additional Information
charge time
1.0
Battery Voltage
18
Impacts per Minute
2200.0
Manufacturer Information
Manufacturers Part Number
2663-22
Brand
Milwaukee®
GTIN
00045242190034
UPC
045242190034
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
14.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 266322.
Jump To:

Similar Items

Similar items are close alternatives to 266322, though they may not be 100% alike.

The M18[TM] Cordless 1/2 In. High Torque Impact Wrench Provide Industry Leading ...
  • Our Part #: 266320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2663-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
266320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lower Cost Alternatives

These alternatives to 266322 are priced for value and offer basic funtionality.

The M18[TM] Cordless 1/2 In. High Torque Impact Wrench Provide Industry Leading ...
  • Our Part #: 266320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2663-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
266320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat