1000285 - Box, B1324 Utility H20 Load

Christy

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000285
Manufacturer
Christy
Manufacturer's Part Number
1000285
Description
Box, B1324 Utility H20 Load
Box, B1324 Utility H20 Load B1324 Box
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246159421 / 00800246159421
Weight per unit
212.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1000285 - Small Image
 
1000285 - Large Image
Attachments
 
 
1000285 - Specification Sheet
Installation Sheets
 
 
1000285 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Reinforced Concrete
Dimensions and Weight
Depth
12 INCH
Height
18-7/8 Inch
Width
29-5/8 Inch
Descriptions
Product Type
Traffic Utility Box
extra long description
TRAFFIC UTILITY TYPE; REINFORCED CONCRETE MATERIAL; 29-5/8 INCH; 18-7/8 INCH; 12 INCH; 16 PER PALLET STANDARD PACKAGE; FRAME MATERIAL STEEL
Long Description
TRAFFIC UTILITY BOX, TRAFFIC UTILITY TYPE; REINFORCED CONCRETE MATERIAL; 29-5/8 INCH; 18-7/8 INCH; 12 INCH; 16 PER PALLET STANDARD PACKAGE; FRAME MATERIAL STEEL
Additional Information
Frame Material Steel
Commodity Description
Underground Boxes
Description
BOX, B1324 UTILITY H20 LOAD
Manufacturer Information
Brand
Christy
Manufacturers Part Number
1000285
GTIN
00800246159421
UPC
800246159421
Taxonomies, Classifications, and Categories
Type
Traffic Utility
Category Description
Fuses & Fuse Accessories
Packaging
Standard Package
16 per Pallet
Weight per each
212.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat