Add More Items
View All Quick Selects
Below you can add an image for '045242616282' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$3,233.43
Each
41X1228 - MX52X SVC Maint Kit
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Request Quote
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
Eaton General Purpose Ventilated Transformer, Doe 2016, Nema 2, FR940, 60 HZ, 220°C, 45 Kva, Three-Phase, 480 Delta V, 208Y/120 Vac, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 45 Kva, 480 Vac-208Y/120 Vac,
$4,650.18
Led Hid Replacement Lamp, Power Select 45/36/27W, E26 Base, 5000K, 120-277V Input, Directdrive
$73.90
Led Hid Replacement Lamp, 45W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$65.98
Metalarc 175W ED28 E39 Mogul Base
$31.19
Led Hid Replacement Lamp, 45W, E26 Base, 4000K, 120-277V Input, Directdrive (Gen 3)
LB28 3/4IN Form 8 LB Body - PVC Coated
Metalarc 400W ED28 E39 Mogul Base
$38.92
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.50
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Led Hid Replacement Lamp Feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, E26 Base, Directdrive
$80.96
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$14.97
28089 Led
$16.79
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced Outer Jacket, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
$46.29
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
$66.08
This item is no longer available. Click to view alternate items.
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR942, 220°C, 75 Kva, Floor MNT, 3-Phase, PV: 480V Delta, SV: 208Y/120, 50 DB, 2 At +2.5%, 4 At -2.5%, 150°C, 75 Kva, WS59, 280B
$5,015.85
Dry Type Transformer, 480 V, 208Y/120 V, 75 K Va Va Rating, Efficient Transformer, 24 In Overall Length, 30.5 In Overall Width, 43 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 609 LB
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4300K
$43.07
20
Popularity
Default