Add More Items
View All Quick Selects
Below you can add an image for '051712654838' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5140038 Is A 2-1/2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
Available now at Baton Rouge: In Stock
Total Availability: In Stock
Baton Rouge Availability: In Stock
Book Price
$1,532.12
Per 100
Cantex 5133650 Is A 1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Check local availability
$414.15
Cantex 5133659 Is A 3-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,308.03
Cantex 5133656 Is A 3 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,075.00
Cantex 5133653 Is A 1-1/4 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$929.73
Cantex 5133654 Is A 1-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,073.63
Cantex 5133657 Is A 4 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,771.12
Cantex 5133652 Is A 1 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$767.55
Cantex 5133658 Is A 2-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$12,500.00
Cantex 5133651 Is A 3/4 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$593.54
Cantex 5140036 Is A 3-1/2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$2,445.13
Cantex 5140113 Is A 5 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$1,694.61
Cantex 5140114 Is A 6 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$2,037.10
Cantex 5144021 Is A 3 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$5,596.25
Cantex 5144047 Is A 1 1/2 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
$4,700.00
Cantex 5133104 Is A 1-1/4 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$1,179.46
Cantex 5144046 Is A 1 1/4 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,432.00
Cantex 5144006 Is A 1-1/4 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$555.47
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,029.60
20
Popularity
Default