Add More Items
View All Quick Selects
Below you can add an image for '092644335327' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
A Line Bulbs 800 Lumens Led A19 9W 60EQ E26 CRI80 2700K Non-Dimming
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2.62
Each
Cantex 5144033 Is A 1 In. Two Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
Total Availability: In Stock
$3,995.43
Per 100
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
00019813750422|0019813|019813750422|01981375042|75042|BR30 9 827 Dim|BR30-9-827-D1M|BR309827DIM|BR30-9-827-Dim|BR30 9.5W 65EQ 680LM E26 27K D 6PK|Rab BR30 9 827 Dim|Rab BR30-9-827-D1M|Rab BR309827DIM|Rab BR30-9-827-Dim|Rab Lighting BR30 9 827 Dim|Rab Lighting BR30-9-827-D1M|Rab Lighting BR309827DIM|Rab Lighting BR30-9-827-Dim|Rablighting BR30 9 827 Dim|Rablighting BR30-9-827-D1M|Rablighting BR309827DIM|Rablighting BR30-9-827-Dim
$5.26
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.48 LB/MFT
$10.47
Per Foot
27W, Color & Power Selectable , 27/22/18W, 3K/4K/5K, E26, Directdrive
$62.19
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E26 Medium Base, 2700K, 90 Cri , Clear
$3.92
4' 4 Wire Range Cord
Available now at Kansas City - North: In Stock
Kansas City - North Availability: In Stock
$41.38
Led Hid Replacement Lamp, Power Select 27/22/18W, E26 Base, 5000K, 120-277V Input, Directdrive
$53.30
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$18.35
Display
Request Quote
Dell Pro 27 Plus Monitor - P2725H
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
$10.41
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
$52.99
09805.35.01 18/5 Soow BK 250RL
$1,043.96
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 2700K, 90 Cri, Frosted
$4.65
09606.35.01 16/6 Soow BK 250RL
$1,402.69
Self-Laminating Vinyl Wrap Around Labels 4"H X 1.5"W BK/WT/CL RL/70
$68.86
20
Popularity
Default