Add More Items
View All Quick Selects
Below you can add an image for '190010850068' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,083.12
Each
CS007610 SC MM Fast Connector
$13.75
SCR0100S6
$4.09
5600080
$226.67
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
Total Availability: In Stock
$290.54
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
SCR0075S6
$3.88
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 4 In Overall Height, 33.2 LB
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$180.33
Milb U6585X2200K3L5T9WILEVE U6585-X
$1,600.63
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$76.81
RC 610 Vierge White Terminal Block Markers
Total Availability:
$5.30
This item is no longer available. Click to view alternate items.
RC610 Marker Blank
Marking Plate 'Communications' Gry 2"X8" Glue In
$24.00
Conduit Pipe 25022008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 2 In, 2-3/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,990.32
Per 100
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
$2,736.71
00784231175729|0784231|784231175729|78423117572|17572|PS1400DW M8|PS1400DWM8|PS1400DW-M8|Battery Pack|Acuity Brands PS1400DW M8|Acuity Brands PS1400DWM8|Acuity Brands PS1400DW-M8|Lithonia Lighting PS1400DW M8|Lithonia Lighting PS1400DWM8|Lithonia Lighting PS1400DW-M8|Lithonia PS1400DW M8|Lithonia PS1400DWM8|Lithonia PS1400DW-M8|Lithonialighting PS1400DW M8|Lithonialighting PS1400DWM8|Lithonialighting PS1400DW-M8|39111710|3942|Emergency Lighting Accessories|Electrical Systems and Lighting and Components and
$268.00
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
Do Not Use - Use SEU63500 Alu
$1,331.70
Per 1,000 Feet
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
20
Popularity
Default