Add More Items
View All Quick Selects
Below you can add an image for '33 CURRENT TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
Available now at N Little Rock: In Stock
Total Availability: In Stock
N Little Rock Availability: In Stock
Book Price
$10.69
Each
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB
Check local availability
$9.33
This item is no longer available. Click to view alternate items.
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 36 Yd Length, 1-1/2 In Width, 7 Mil Thickness, 0.67 LB
$40.88
34CHSS316
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.00
Spade Bit 3/8" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
$9.22
Spade Bit 1/2" Hole Diameter. 16" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
$30.66
Spade Bit 5/8" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
$9.87
Spade Bit 1" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
$6.16
Spade Bit 5/8" Hole Diameter. 16" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
$15.00
Spade Bit 1-1/4" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
$8.81
Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Diy Enthusiasts. The Bits Are Made Of High Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. All 44 Pieces Fit In An Impact-Resistant Case Featuring Steel Hinges and A Stay-Shut Latch. Case Has Modular Stack-Ability With Other Cases Of Similar Design and Is Modbox™ Compatible.
$44.10
Klein Tools' Open Tool Pouch Keeps Tools, Fasteners, and Supplies Where They Are Needed, When They Are Needed. It Features 4 Pockets and Loops Including 2 Large Capacity Pockets. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
$30.87
The Milwaukee® M18 Fuel™ ½”-1” Steel Pipe Cutter Delivers The Easiest, Consistent, Clean Cuts On ½”-1” (Up to 1-5/16” Od) Steel Pipe. Delivering Square Cuts With Minimal Burrs, Steel Pipe Cutter Offers The Fastest Process For Cutting Steel Pipe For Press and Threading Installs. This Solution Is Exclusively Compatible With The 1/2” – 1” Steel Pipe Cutting Blade (48-40-4062), Offering Up to 200 Cuts Per Blade On 1” Steel Pipe. Needing As Little As 2.5” Of Clearance, The Tool Delivers Controlled Cuts On Insta
$521.89
Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Bits Are Made Of High-Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact For Better Performance. All Pieces Fit Into A Durable, Impact-Resistant Case With Steel Hinges, A Stay-Shut Latch, and Modular Stack-Ability With Similar Cases.
This 7-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
$23.06
Punchmaster Ii Punch Down Tool, Number Of Blades: 2, Included: Ii Turn Lock 110 Blade
$85.25
This 10-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows Use With A 1/4-Inch Impact Driver. Secure Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access and Efficiency. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
$34.60
The Klein Tools' 120-Foot, High-Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etc
Ready to ship from Little Rock: In Stock
Little Rock Availability: Out Of Stock
$73.68
Standard Wire Marker Books - Vinyl Cloth 10 Markers Each: 1 Thru 33, A, B, C, +, -, T1, T2, T3, L1, L2, L3
$40.46
RJ45 RJ11 Mod Plug Crimper Kit
$42.51
20
Popularity
Default