Search Results for "33-396 IDEAL INDUSTRIES INC"

1-20 of 2000
35825 - Ideal

00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110

  • MFR Part #: 35-825
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($128.94) ·
35825 - Ideal

Total Availability:

301033 - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 0.690 In Width X 0.380 In Height, Connection: 3 Ports, Wire Size: #12 Awg - #20 Awg Solid, #12 Awg - #16 Awg (19 Strand or Less) #18 Awg (7 Strand) Stranded, #14 Awg - #18 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Orange, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 33

  • MFR Part #: 30-1033
  • Total Availability: 9,501
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.36) · 1,000 ($173.60) ·
301033 - Ideal

Total Availability: In Stock

38500 - Ideal

Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB

  • MFR Part #: 38-500
  • Nacogdoches Availability: 8
  • Total Availability: 512
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 6 ($167.28) ·
38500 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

44973 - Ideal

Ideal, Lockout or Tagout Kit, Starter, Material: Nylon Zipper, Number Of Pieces: 8, Includes: (1) 44-809 Universal 277V Breaker/Single-Pole Lockout, (1) 44-783 Universal Multi-Pole Lockout, (1) 44-906 3/4 In. Shackle Red Padlock, (1) 44-800 1 In. Safety Lockout Hasp, (2) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-818 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

  • MFR Part #: 44-973
  • Nacogdoches Availability: 1
  • Total Availability: 29
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($228.54) ·
44973 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

150640 - Brady®

Get Your Ideal Label Printing Scenario With The Bradyprinter I3300 Industrial Label Printer – Labels and Ribbons That Snap Into Place, No Calibration and No Wasted Blank Labels. Included Brady Workstation Design and Print Pro — Product and Wire Id Software Makes Creating Basic Text Labels or Labels With Graphics and Custom Formatting Fast and Efficient. Get Auto Calibration In The Printer and Auto Setup In The Software With Print Smart Technology That Allows The Printer, Label Materials, Ribbons and Softwa

  • MFR Part #: 150640
  • Total Availability: 5
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,969.86) ·
150640 - Brady Worldwide, Inc.

Total Availability: In Stock

61340 - Ideal

Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

  • MFR Part #: 61-340
  • Total Availability: 9
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($146.15) ·
61340 - Ideal

Total Availability: In Stock

42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

  • MFR Part #: 42-201
  • Total Availability: 396
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.49) ·
42201 - Ideal

Total Availability: In Stock

44970 - Ideal

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 In Red Padlock, (1) 44-800 1 In Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

  • MFR Part #: 44-970
  • Nacogdoches Availability: 2
  • Total Availability: 23
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($289.20) ·
44970 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

B3317422 - Brady®

Thermal Transfer Printable, Glossy Permanent Polyester (B-422) Labels Are Ideal For Use In All Commercial and Industrial Applications. Aggressive Adhesive Is Good For Powder-Coated and Textured Flat Surfaces Including Low Surface Energy Plastics. Designed to Withstand Exposure to Numerous Solvents. Ul Approved; Csa Accepted. Service Temperature Of -40 to 212° F (-40 to 100° C). A Ribbon Is Required to Print This Material. Use Part Number B30-R6000.

  • MFR Part #: B33-17-422
  • Total Availability: 2
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($139.81) ·
B3317422 - Brady Worldwide, Inc.

Total Availability: In Stock

33700 - Ideal

Ideal, Crimp Kit, Telemaster, Telco/Data, Consist Of 2: 85-346 8-Position 8-Contact Round Solid, 25/Card, Consist Of 1: 30-496 Telemaster RJ-11/RJ-45 Tool, Black Handle, Consist Of 3: 86-395 6-Position 6-Contact Round Solid, 100/Bag, Consist Of 4: 85-344 6-Position 4-Contact Round Solid, 25/Card, Consist Of 5: 85-351 4-Position, RJ-11 Stranded Modular Plugs, Includes: 85-352 6-Position, RJ-11 Stranded Modular Plugs, 85-353 8-Position, RJ-45 Stranded Modular Plugs, Cable Type: RJ-11, RJ-45

  • MFR Part #: 33-700
  • Nacogdoches Availability: 3
  • Total Availability: 12
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.09) ·
33700 - Ideal

Available now at Nacogdoches: In Stock

Total Availability: In Stock

44971 - Ideal

Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 In. Shackle Red Padlocks, (2) 44-800 1 In. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-785 Cleat For 277V Breaker Lock

  • MFR Part #: 44-971
  • Total Availability: 5
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($449.86) ·
44971 - Ideal

Total Availability: In Stock

EFSB4 - Legrand-Wiremold

Evolution™ Series Wall Boxes Are The Latest Advancement In The Most Innovative Line Of Pathways In The Industry. These Wall Boxes Are Designed For New Work and Old Work Applications While Offering A Sleek, Clean Look That Architects Will Love and The Functionality Engineers and Contractors Require. Offered In A 2-Gang Version With A Storage Module For Active A/V Equipment and A 4-Gang Version When More Power, Communications, and A/V Capacities Are Required, Evolution Series Wall Boxes Are Ideal For Areas W

  • MFR Part #: EFSB4
  • Total Availability: 5
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($424.74) ·
EFSB4 - Wiremold/Legrand

Total Availability: In Stock

M21131595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

  • MFR Part #: M21-131-595-WT
  • Total Availability: 21
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.33) ·
M21131595WT - Brady Worldwide, Inc.

Total Availability: In Stock

85332 - Ideal

Ideal, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/Slotted Head)

  • MFR Part #: 85-332
  • Total Availability: 2
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.76) ·
85332 - Ideal

Total Availability: In Stock

G3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: G3000B
  • Total Availability: 400
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($569.65) ·
G3000B - Wiremold/Legrand

Total Availability: In Stock

35513 - Ideal

Ideal 35-513 Step Drill 1 4-7 8

  • MFR Part #: 35-513
  • Total Availability: 1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($203.63) ·
35513 - Ideal

Total Availability: In Stock

G3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: G3000CE
  • Total Availability: 160 Feet
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($294.33) ·
G3000CE - Wiremold/Legrand

Total Availability: In Stock

V3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: V3000B
  • Available from manufacturer.
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($571.00) ·
V3000B - Wiremold/Legrand

Total Availability: Available from manufacturer.

301039J - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39

  • MFR Part #: 30-1039J
  • Total Availability: 8,250
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($75.34) · 900 ($452.07) ·
301039J - Ideal

Total Availability: In Stock

V3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

  • MFR Part #: V3000CE
  • Total Availability: 92
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($251.06) ·
V3000CE - Wiremold/Legrand

Total Availability: In Stock

35825 - Ideal

00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110

MFR Part #:
35-825
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($128.94)
301033 - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 0.690 In Width X 0.380 In Height, Connection: 3 Ports, Wire Size: #12 Awg - #20 Awg Solid, #12 Awg - #16 Awg (19 Strand or Less) #18 Awg (7 Strand) Stranded, #14 Awg - #18 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Orange, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 33

MFR Part #:
30-1033
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
9,501 Each
Pkg Sizes:
100 Each ($17.36)
1,000 Each ($173.60)
38500 - Ideal

Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB

MFR Part #:
38-500
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
512 Each
Pkg Sizes:
6 Each ($167.28)
44973 - Ideal

Ideal, Lockout or Tagout Kit, Starter, Material: Nylon Zipper, Number Of Pieces: 8, Includes: (1) 44-809 Universal 277V Breaker/Single-Pole Lockout, (1) 44-783 Universal Multi-Pole Lockout, (1) 44-906 3/4 In. Shackle Red Padlock, (1) 44-800 1 In. Safety Lockout Hasp, (2) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-818 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

MFR Part #:
44-973
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($228.54)
150640 - Brady®

Get Your Ideal Label Printing Scenario With The Bradyprinter I3300 Industrial Label Printer – Labels and Ribbons That Snap Into Place, No Calibration and No Wasted Blank Labels. Included Brady Workstation Design and Print Pro — Product and Wire Id Software Makes Creating Basic Text Labels or Labels With Graphics and Custom Formatting Fast and Efficient. Get Auto Calibration In The Printer and Auto Setup In The Software With Print Smart Technology That Allows The Printer, Label Materials, Ribbons and Softwa

MFR Part #:
150640
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($1,969.86)
61340 - Ideal

Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

MFR Part #:
61-340
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($146.15)
42201 - Ideal

Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations

MFR Part #:
42-201
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
396 Each
Pkg Sizes:
1 Each ($126.49)
44970 - Ideal

Ideal, Lockout or Tagout Kit, Basic, Material: Nylon Zipper, Number Of Pieces: 15, Includes: (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277V Breaker Lockout/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 In Red Padlock, (1) 44-800 1 In Safety Lockout Hasp, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 110V Plug Lockout, (1) Ia-3240 Zipper Pouch

MFR Part #:
44-970
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($289.20)
B3317422 - Brady®

Thermal Transfer Printable, Glossy Permanent Polyester (B-422) Labels Are Ideal For Use In All Commercial and Industrial Applications. Aggressive Adhesive Is Good For Powder-Coated and Textured Flat Surfaces Including Low Surface Energy Plastics. Designed to Withstand Exposure to Numerous Solvents. Ul Approved; Csa Accepted. Service Temperature Of -40 to 212° F (-40 to 100° C). A Ribbon Is Required to Print This Material. Use Part Number B30-R6000.

MFR Part #:
B33-17-422
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($139.81)
33700 - Ideal

Ideal, Crimp Kit, Telemaster, Telco/Data, Consist Of 2: 85-346 8-Position 8-Contact Round Solid, 25/Card, Consist Of 1: 30-496 Telemaster RJ-11/RJ-45 Tool, Black Handle, Consist Of 3: 86-395 6-Position 6-Contact Round Solid, 100/Bag, Consist Of 4: 85-344 6-Position 4-Contact Round Solid, 25/Card, Consist Of 5: 85-351 4-Position, RJ-11 Stranded Modular Plugs, Includes: 85-352 6-Position, RJ-11 Stranded Modular Plugs, 85-353 8-Position, RJ-45 Stranded Modular Plugs, Cable Type: RJ-11, RJ-45

MFR Part #:
33-700
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($83.09)
44971 - Ideal

Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 In. Shackle Red Padlocks, (2) 44-800 1 In. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-785 Cleat For 277V Breaker Lock

MFR Part #:
44-971
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($449.86)
EFSB4 - Legrand-Wiremold

Evolution™ Series Wall Boxes Are The Latest Advancement In The Most Innovative Line Of Pathways In The Industry. These Wall Boxes Are Designed For New Work and Old Work Applications While Offering A Sleek, Clean Look That Architects Will Love and The Functionality Engineers and Contractors Require. Offered In A 2-Gang Version With A Storage Module For Active A/V Equipment and A 4-Gang Version When More Power, Communications, and A/V Capacities Are Required, Evolution Series Wall Boxes Are Ideal For Areas W

MFR Part #:
EFSB4
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($424.74)
M21131595WT - Brady®

With The Ability to Last Up to 10 Years In An Outdoor Environment, Brady’S Low Shrink Vinyl With Ultra-Aggressive Adhesive (B-595) Is Ideal For A Wide Range Of Identification Applications. Application Versatility – Highly Pliable Material With High-Tack Permanent Adhesive For Rough, Highly Textured, Dirty, and Harsh Environment Surfaces, and Can Be Applied In Cold Temperatures. Industrial Grade – Resists Exposure to Uv Light, Chemicals, Greases and Oils, Salt Spray, Cleaners and Detergents, and General Ind

MFR Part #:
M21-131-595-WT
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($36.33)
85332 - Ideal

Ideal, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/Slotted Head)

MFR Part #:
85-332
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($12.76)
G3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
G3000B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
400 Each
Pkg Sizes:
100 Each ($569.65)
35513 - Ideal

Ideal 35-513 Step Drill 1 4-7 8

MFR Part #:
35-513
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($203.63)
G3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
G3000CE
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
160 Feet
Pkg Sizes:
100 Feet ($294.33)
V3000B - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
V3000B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($571.00)
301039J - Ideal

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39

MFR Part #:
30-1039J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
8,250 Each
Pkg Sizes:
150 Each ($75.34)
900 Each ($452.07)
V3000CE - Legrand-Wiremold

The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.

MFR Part #:
V3000CE
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
92 Each
Pkg Sizes:
100 Each ($251.06)

Begin Live Chat