Add More Items
View All Quick Selects
Below you can add an image for '33834 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Diy Enthusiasts. The Bits Are Made Of High Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. All 44 Pieces Fit In An Impact-Resistant Case Featuring Steel Hinges and A Stay-Shut Latch. Case Has Modular Stack-Ability With Other Cases Of Similar Design and Is Modbox™ Compatible.
Total Availability: In Stock
Check local availability
Book Price
$44.10
Each
This 7-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
$23.06
This 10-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows Use With A 1/4-Inch Impact Driver. Secure Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access and Efficiency. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
$34.60
Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Bits Are Made Of High-Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact For Better Performance. All Pieces Fit Into A Durable, Impact-Resistant Case With Steel Hinges, A Stay-Shut Latch, and Modular Stack-Ability With Similar Cases.
Not All Cutting Edges Are The Same -- Only Channellock® Uses Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life. The Channellock® Knife and Anvil Cutters Ensure Proper Cutting Edge Alignment, Resulting In A Clean Cut Every Time. Most Manufacturers Use Two Sharp Edges Which Can Become Misaligned, Losing Their Cutting Effectiveness.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$36.73
This 7-Piece Metric Impact Socket Set Features Sizes From 8 MM to 15 MM, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under High Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.
$21.41
Klein Tools Designed A Set Of Proflex Torsion Zone Impact Driver Bits For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Of The Bits Are Made Of High-Impact Rated S2 Steel and Feature An Optimized Torsion Zone That Absorbs Impact Forces to Increase The Lifetime Of The Bit. The 3-Inch Bit Holder and 1/4-Inch and 5/16-Inch Nut Drivers Have Strong Magnets to Easily Hold Bits and Fasteners In Place. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact Between The Nut and
$27.57
Achieve Flawless Network Connections With The QC RJ45 Punchdown Tool. Designed For Efficiency, This Tool Allows You to Seat and Terminate All Wires At Once With A Simple Squeeze Of The Handle. It Ensures Consistent Terminations Every Time, Eliminating Compromised Connections and Wasted Jacks. Say Goodbye to The Frustration Of Punching Into The Palm Of Your Hand or Through Drywall. The AC3400 Is Exclusively Compatible With Our Line Of WP3475, WP3476, and WP346A Quick Connect Jacks, Making It An Essential Ad
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$50.50
Wire Connector, Tap, Standard Beam, Angled Flange Type; High Conductivity Wrought Copper Material; 6 Inch; Copper Conductor Material; Ul 467, Csa Approval; Direct Burial Application; 250 to 500 Kcmil Conductor Size; Groundlink[T], Burndy[R] Brand
$744.92
Eaton E34 Pushbutton Legend Plate, E34 Series, Square Legend Plate, Plastic, Black, Legend: Start, 3/16 In High, Square
$12.48
VDV Multimedia Cable Tester Kit, Indication Type: Digital, Consist Of: Tester, Built-In Remote, Satin RJ11 Patchcord and Satin RJ45 Patchcord, Accessories - La-4158 Linkmaster Pro Utp Remotes 2 Through 8 (Data Only), La-4235 Linkmaster Pro XL Remotes 2 Through 8 (Voice and Data Only), Ia-4868 Small Black Soft Carrying Case, La-4157 Security Kit – 8 Position Modular Adapter and Eight RJ-45 to Alligator Clip Lead Sets, La-4173 BNC Accessory Kit, For Voice, Data and Video Applications and Designed For Testing
$105.89
Part Of The Quick Connect Family Of Products, This RJ25 Keystone Insert Supports Up to Three Telephone Lines and Accepts An RJ45 Plug Without Damage. Easily Terminate All Four Pairs Using The Legrand Punch & Go Tool (AC3400). With 50 Microinches Of Gold On Contacts, This Insert Ensures Reliable and High-Quality Connections. The Quickconnect Termination Reduces Installation Time, Making It An Efficient Choice For Your Network Setup. It Is Also FCC Part 68 Compliant.
$3.16
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
$11.33
Push Pull Operator, E34 Series, Non-Illuminated, 1.9 X 1.9 X 2.2 In Size, 0.25 LB
$135.30
$4.30
The Klein Tools' Slim-Tip Insulated Screwdrivers In This Screwdriver Set Have Slim Profile Tips That Allow For Greater Access Into Terminal Blocks, Slim-Style Breakers, or Other Tight Spaces Near Energized Sources. A Bright Orange Coating Of Insulation Protects From Electrical Shock, Is Flame and Impact Resistant, and Sits Flush With The Tip Helping to Reduce Insulation Chipping and Cracking. Klein Insulated Tools Exceed The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official
$44.42
The Klein Tools #2 Insulated Phillips Head Screwdriver Provides Safe Electrical Insulation Up to 1, 000-Volt. This Screwdriver Features 2 Layers Of Insulation Around A Steel Construction to Ensure Dielectric Protection and Impact Resistance. Cushion-Grip™ Handle Ensures Excellent Torque and Comfort.
$27.15
The Klein Tools' 240-Foot Stainless Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etched
$151.20
EZ34DBZ-Adj Ez Box Is The Cantex 2-Gang Adjustable 34 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$1,585.73
Per 100
Eaton E34 Pushbutton, E34, 30.5 MM, Corrosion Resistant, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Lever, Black Actuator
$115.16
20
Popularity
Default