Search Results for "33891"

1-20 of 184
33809 - Klein Tools

This 10-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows Use With A 1/4-Inch Impact Driver. Secure Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access and Efficiency. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

  • MFR Part #: 33809
  • Total Availability: 59
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($207.60) ·
33809 - Klein Tools

Total Availability: In Stock

33808 - Klein Tools

This 7-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

  • MFR Part #: 33808
  • Total Availability: 67
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($138.36) ·
33808 - Klein Tools

Total Availability: In Stock

Looking for stores near zip code 33891?

Browse locations near you.

33803 - Klein Tools

Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Diy Enthusiasts. The Bits Are Made Of High Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. All 44 Pieces Fit In An Impact-Resistant Case Featuring Steel Hinges and A Stay-Shut Latch. Case Has Modular Stack-Ability With Other Cases Of Similar Design and Is Modbox™ Compatible.

  • MFR Part #: 33803
  • Total Availability: 12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($264.60) ·
33803 - Klein Tools

Total Availability: In Stock

YGIBS343382N - Burndy

Wire Connector, Tap, Standard Beam, Angled Flange Type; High Conductivity Wrought Copper Material; 6 Inch; Copper Conductor Material; Ul 467, Csa Approval; Direct Burial Application; 250 to 500 Kcmil Conductor Size; Groundlink[T], Burndy[R] Brand

  • MFR Part #: YGIBS343382N
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($744.92) ·
YGIBS343382N - Burndy LLC

Total Availability: Available from manufacturer.

338CB - Channellock

Not All Cutting Edges Are The Same -- Only Channellock® Uses Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life. The Channellock® Knife and Anvil Cutters Ensure Proper Cutting Edge Alignment, Resulting In A Clean Cut Every Time. Most Manufacturers Use Two Sharp Edges Which Can Become Misaligned, Losing Their Cutting Effectiveness.

  • MFR Part #: 338CB
  • Nacogdoches Availability: 2
  • Total Availability: 2
  • Manufacturer: Channellock
  • Find: Similar Items
  • Pkg Sizes: 5 ($183.65) ·
338CB - Channellock , Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

33805 - Klein Tools

Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Bits Are Made Of High-Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact For Better Performance. All Pieces Fit Into A Durable, Impact-Resistant Case With Steel Hinges, A Stay-Shut Latch, and Modular Stack-Ability With Similar Cases.

  • MFR Part #: 33805
  • Total Availability: 89
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($264.60) ·
33805 - Klein Tools

Total Availability: In Stock

33811 - Klein Tools

Klein Tools 32-Piece Drill and Driver Bit Set Features Impact-Groove Titanium-Nitride Drill Bits That Conveniently Attach to Both Drills and Impact Drivers. Improved Bit Holder Maximizes Fastener Retention to Reliably Hold Screws On Bit Tips For One-Handed Driving. Proflex Torsion Zone Reduces Stress, Extending Bit Life and Improving Impact Performance. Case Connects Securely With Other Klein Tools Modbox™ Sets to Provide On-The-Go Storage and Convenience In Carrying Multiple Sets.

  • MFR Part #: 33811
  • Total Availability: 107
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($192.78) ·
33811 - Klein Tools

Total Availability: In Stock

33856 - Ideal

VDV Multimedia Cable Tester Kit, Indication Type: Digital, Consist Of: Tester, Built-In Remote, Satin RJ11 Patchcord and Satin RJ45 Patchcord, Accessories - La-4158 Linkmaster Pro Utp Remotes 2 Through 8 (Data Only), La-4235 Linkmaster Pro XL Remotes 2 Through 8 (Voice and Data Only), Ia-4868 Small Black Soft Carrying Case, La-4157 Security Kit – 8 Position Modular Adapter and Eight RJ-45 to Alligator Clip Lead Sets, La-4173 BNC Accessory Kit, For Voice, Data and Video Applications and Designed For Testing

  • MFR Part #: 33856
  • Total Availability: 2
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($105.89) ·
33856 - Ideal

Total Availability: In Stock

34CHSS316 - ZEN

34CHSS316

  • MFR Part #: N/A
  • Available from manufacturer.
34CHSS316 - Zenith Resources

Total Availability: Available from manufacturer.

33801 - Klein Tools

Klein Tools Designed A Set Of Proflex Torsion Zone Impact Driver Bits For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Of The Bits Are Made Of High-Impact Rated S2 Steel and Feature An Optimized Torsion Zone That Absorbs Impact Forces to Increase The Lifetime Of The Bit. The 3-Inch Bit Holder and 1/4-Inch and 5/16-Inch Nut Drivers Have Strong Magnets to Easily Hold Bits and Fasteners In Place. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact Between The Nut and

  • MFR Part #: 33801
  • Total Availability: 61
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($165.42) ·
33801 - Klein Tools

Total Availability: In Stock

33864 - Ideal

Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch, 1.2 LB/Ea

  • MFR Part #: 33-864
  • Total Availability: 8
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($117.52) ·
33864 - Ideal

Total Availability: In Stock

33808M - Klein Tools

This 7-Piece Metric Impact Socket Set Features Sizes From 8 MM to 15 MM, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under High Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

  • MFR Part #: 33808M
  • Total Availability: 77
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($128.46) ·
33808M - Klein Tools

Total Availability: In Stock

33+SUPER34X76FT - Super 33+

"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"

  • MFR Part #: 33+34X76FT1
  • Nacogdoches Availability: 99
  • Total Availability: 11,805
  • Manufacturer: Super 33+
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,133.00) ·
33+SUPER34X76FT - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

335 - Eaton

Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 1/2"

  • MFR Part #: 335
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($53.38) ·
335 - Crouse-Hinds

Total Availability: Available from manufacturer.

61340 - Ideal

Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

  • MFR Part #: 61340
  • Total Availability: 9
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($146.15) ·
61340 - Ideal

Total Availability: In Stock

33580 - Wiha Tools

2PC Insulated Softfinish SL/PH Screwdriver Set

  • MFR Part #: 33580
  • Total Availability: 36
  • Manufacturer: Wiha Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($57.36) ·
33580 - Wiha Tools

Total Availability: In Stock

33+SUPER112X36YD - Super 33+

Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 36 Yd Length, 1-1/2 In Width, 7 Mil Thickness, 0.67 LB

  • MFR Part #: 33+1.5X36YD1.5
  • Total Availability: 338
  • Manufacturer: Super 33+
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,167.00) ·
33+SUPER112X36YD - Minnesota Mining (3M)

Total Availability: In Stock

33 - Super 33+

Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB

  • MFR Part #: 33+-3/4X66FT-X
  • Total Availability: 2
  • Manufacturer: Super 33+
  • Find: Similar Items
  • Pkg Sizes: 100 ($933.00) ·
33 - Minnesota Mining (3M)

Total Availability: In Stock

3394043 - Meltric

Meltric 33-94043 Receptacle, With Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC, Ce, Nfpa 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 to 2/0AWG, Amperage Rating: 100AMP, Volta

  • MFR Part #: 33-94043
  • Available from manufacturer.
  • Manufacturer: Meltric
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,115.66) ·
3394043 - Meltric Corporation

Total Availability: Available from manufacturer.

32 - Nvent Erico

Nvent Erico Cadweld Welding Material, F20, 32

  • MFR Part #: 32
  • Total Availability: 65
  • Manufacturer: Nvent Erico
  • Find: Similar Items
  • Pkg Sizes: 20 ($202.20) ·
32 - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

33809 - Klein Tools

This 10-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows Use With A 1/4-Inch Impact Driver. Secure Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access and Efficiency. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

MFR Part #:
33809
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
6 Each ($207.60)
33808 - Klein Tools

This 7-Piece Sae Impact Socket Set Features Sizes From 1/4-Inch to 9/16-Inch, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under Tough Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

MFR Part #:
33808
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
67 Each
Pkg Sizes:
6 Each ($138.36)
33803 - Klein Tools

Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Diy Enthusiasts. The Bits Are Made Of High Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. All 44 Pieces Fit In An Impact-Resistant Case Featuring Steel Hinges and A Stay-Shut Latch. Case Has Modular Stack-Ability With Other Cases Of Similar Design and Is Modbox™ Compatible.

MFR Part #:
33803
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
6 Each ($264.60)

Looking for stores near zip code 33891?

Browse locations near you.

YGIBS343382N - Burndy

Wire Connector, Tap, Standard Beam, Angled Flange Type; High Conductivity Wrought Copper Material; 6 Inch; Copper Conductor Material; Ul 467, Csa Approval; Direct Burial Application; 250 to 500 Kcmil Conductor Size; Groundlink[T], Burndy[R] Brand

MFR Part #:
YGIBS343382N
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($744.92)
338CB - Channellock

Not All Cutting Edges Are The Same -- Only Channellock® Uses Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life. The Channellock® Knife and Anvil Cutters Ensure Proper Cutting Edge Alignment, Resulting In A Clean Cut Every Time. Most Manufacturers Use Two Sharp Edges Which Can Become Misaligned, Losing Their Cutting Effectiveness.

MFR Part #:
338CB
Manufacturer:
Channellock
Local Availability:
In Stock
Total Availability:
2 Each
Pkg Sizes:
5 Each ($183.65)
33805 - Klein Tools

Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Bits Are Made Of High-Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact For Better Performance. All Pieces Fit Into A Durable, Impact-Resistant Case With Steel Hinges, A Stay-Shut Latch, and Modular Stack-Ability With Similar Cases.

MFR Part #:
33805
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
89 Each
Pkg Sizes:
6 Each ($264.60)
33811 - Klein Tools

Klein Tools 32-Piece Drill and Driver Bit Set Features Impact-Groove Titanium-Nitride Drill Bits That Conveniently Attach to Both Drills and Impact Drivers. Improved Bit Holder Maximizes Fastener Retention to Reliably Hold Screws On Bit Tips For One-Handed Driving. Proflex Torsion Zone Reduces Stress, Extending Bit Life and Improving Impact Performance. Case Connects Securely With Other Klein Tools Modbox™ Sets to Provide On-The-Go Storage and Convenience In Carrying Multiple Sets.

MFR Part #:
33811
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
107 Each
Pkg Sizes:
6 Each ($192.78)
33856 - Ideal

VDV Multimedia Cable Tester Kit, Indication Type: Digital, Consist Of: Tester, Built-In Remote, Satin RJ11 Patchcord and Satin RJ45 Patchcord, Accessories - La-4158 Linkmaster Pro Utp Remotes 2 Through 8 (Data Only), La-4235 Linkmaster Pro XL Remotes 2 Through 8 (Voice and Data Only), Ia-4868 Small Black Soft Carrying Case, La-4157 Security Kit – 8 Position Modular Adapter and Eight RJ-45 to Alligator Clip Lead Sets, La-4173 BNC Accessory Kit, For Voice, Data and Video Applications and Designed For Testing

MFR Part #:
33856
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($105.89)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4.00)
33801 - Klein Tools

Klein Tools Designed A Set Of Proflex Torsion Zone Impact Driver Bits For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Of The Bits Are Made Of High-Impact Rated S2 Steel and Feature An Optimized Torsion Zone That Absorbs Impact Forces to Increase The Lifetime Of The Bit. The 3-Inch Bit Holder and 1/4-Inch and 5/16-Inch Nut Drivers Have Strong Magnets to Easily Hold Bits and Fasteners In Place. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact Between The Nut and

MFR Part #:
33801
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
6 Each ($165.42)
33864 - Ideal

Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch, 1.2 LB/Ea

MFR Part #:
33-864
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($117.52)
33808M - Klein Tools

This 7-Piece Metric Impact Socket Set Features Sizes From 8 MM to 15 MM, Crafted From Cold-Forged, Heat-Treated CR-Mo Steel For Maximum Durability Under High Torque. The Included 3-Inch Impact Adapter Allows For Use With A 1/4-Inch Impact Driver. Secure Your Sockets With A Carabiner On Backpacks or Tool Belts For Quick Access. Industry-Standard Color-Coded Rings and Bold Stamped Markings Ensure Fast Size Identification, Making Every Job Faster and More Efficient.

MFR Part #:
33808M
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
77 Each
Pkg Sizes:
6 Each ($128.46)
33+SUPER34X76FT - Super 33+

"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"

MFR Part #:
33+34X76FT1
Manufacturer:
Super 33+
Local Availability:
In Stock
Total Availability:
11,805 Each
Pkg Sizes:
100 Each ($1,133.00)
335 - Eaton

Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 1/2"

MFR Part #:
335
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($53.38)
61340 - Ideal

Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

MFR Part #:
61340
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($146.15)

MFR Part #:
33580
Manufacturer:
Wiha Tools
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
3 Each ($57.36)
33+SUPER112X36YD - Super 33+

Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 36 Yd Length, 1-1/2 In Width, 7 Mil Thickness, 0.67 LB

MFR Part #:
33+1.5X36YD1.5
Manufacturer:
Super 33+
Local Availability:
Out Of Stock
Total Availability:
338 Each
Pkg Sizes:
50 Each ($2,167.00)
33 - Super 33+

Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB

MFR Part #:
33+-3/4X66FT-X
Manufacturer:
Super 33+
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
100 Each ($933.00)
3394043 - Meltric

Meltric 33-94043 Receptacle, With Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC, Ce, Nfpa 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 to 2/0AWG, Amperage Rating: 100AMP, Volta

MFR Part #:
33-94043
Manufacturer:
Meltric
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,115.66)
32 - Nvent Erico

Nvent Erico Cadweld Welding Material, F20, 32

MFR Part #:
32
Manufacturer:
Nvent Erico
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
20 Each ($202.20)
Call nearest store for Item Price

Begin Live Chat