Add More Items
View All Quick Selects
Below you can add an image for '45893OZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
Check local availability
Book Price
$12.77
Each
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Total Availability:
Total Availability: Out of Stock
$6.56
This item is no longer available. Click to view alternate items.
BW #45 Weld Metal W/Stik
$8.71
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
$66.08
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Gel 45R20/130V 73029 Incandescent L
$3.82
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Welding Material, Copper Oxide/Aluminum
$12.78
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
$1,710.21
Per 100
3-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$5,441.38
Eaton Commercial Switch, Switch, 1A, 3A, 125/250V, Pull Chain, Nickel, Canopy, Polycarbonate, Single-Pole
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.96
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
$2.29
Per Foot
00078254020839|0078254|078254020839|07825402083|02083|Dielectric Grease 10 WT Oz Aerosol|CRC 02083|CRC Chemicals 02083|CRC Industries 02083
$30.22
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 In Length, 1.66 In Diameter, 0.66 In Thread Length, 0.34 LB/Ea
$298.76
3X45 Emt Elbow
$8,951.93
20
Popularity
Default