Add More Items
View All Quick Selects
Below you can add an image for '54151' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.54 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$651.87
Per 100
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
$1,108.22
Fan Support Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
$1,614.67
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
$400.27
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 63.5 LB/100
$648.89
81159 54W T5 841 Lamp
$10.17
Each
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 62.5 LB/100
$1,112.35
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$702.16
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 115 LB/100
$1,437.42
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
$2,242.03
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
$566.37
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount STD SS|Arrow Hart - Cooper Wiring Devices 93151 SP L|Arrow Hart - Cooper Wiring Devices 93151SPL|Arrow Hart - Cooper Wiring Devices 93151-SP-L|Cooper Wiring Devices 93151 SP L|Cooper Wiring Devices 93151SPL|Cooper Wiring Devices 93151-SP-L|Cooperwiring 93151 SP L|Cooperwiring 93151SPL|Cooperwiring 93151-SP-L|Eagle 93151 SP L|Eagle 93151SPL|Eagle 93151-SP-L|Eaton 93151 SP L|Eaton 93151SPL|Eaton
$3.54
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
$314.86
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
$1,066.74
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 5 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
$404.77
011 - MTR 125A 4J
$178.98
X1PB1-42*
$7,389.60
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
$609.48
Copper Two-Way Splice, Long Barrel, Max 35KV, 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red
$2,314.08
20
Popularity
Default