Add More Items
View All Quick Selects
Below you can add an image for '54436241' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Ready to ship from Nashville RDC: In Stock
Total Availability: In Stock
Nashville RDC Availability: Out Of Stock
Book Price
$2,376.89
Per 100
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
Check local availability
$19.65
Each
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
$1,920.89
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
This item is no longer available. Click to view alternate items.
51 X 29 X .75 B C Pine Plywood Panel 34285
$146.79
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
$715.63
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Available now at Hendersonville: In Stock
Hendersonville Availability: In Stock
$1,892.61
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54
$1,416.53
Type 3R Painted Galv Hinged Cover Enclosure With Padlocking Wing Knob 34261
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,112.40
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
$1,622.51
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
$1,496.68
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
$3,919.95
OBSR8SC2MOG 54W Lumen Selectable Corn Cob Lamp, 5000K, >80 Cri, Mogul Base, 120 277V, DLC 5.1 Compliant
$75.26
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 1/0 Awg, Length 2.0 Inches, Diameter 0.54 Inch, Tin Plated, Die Code 42, Die Color Code Pink
$1,533.09
Samsung BE43D-H - 4K - Business Pro TV - 43"
Request Quote
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 900 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 115, Die Color Code Yellow
$72.41
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
$4,207.02
50W ED17 Hid High Pressure Sodium Clear E26 (Medium) Base, Box
$34.74
Samsung BE43C-H Bec-H Series - 43" Led-Backlit
$325.61
20
Popularity
Default