Add More Items
View All Quick Selects
Below you can add an image for '601986010146' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
Check local availability
Book Price
$60.29
Each
#77985 60W 130V Rough
Total Availability:
Total Availability: Out of Stock
$0.89
This item is no longer available. Click to view alternate items.
Total Availability: Available from manufacturer.
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
Per 100
60A/Y-2/10PK 120
$1.94
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
SPT-2 16/2 Cu 300V 60C LBN 250CN
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$431.11
Per 1,000 Feet
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
Klein 60840 Winter Knit Dip Gloves,
$14.99
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
$3,109.77
Klein 60836 Winter Knit Dip Gloves,
$8.60
Klein 60839 Winter Knit Dip Gloves,
$16.14
Klein 60837 Winter Knit Dip Gloves,
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/4 In, Cable Entry: (1) 1-1/4 Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 and 100 Amp Receptacl
$68.59
OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60WATT 120VOLT Medium Base NARROWFLOOD25 Beam
$10.72
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 6-Inch (152 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
$10.31
Backbox Pin and Sleeve, 60 A, Gray, Cast Aluminum, 3.125 X 3.125 In Hub Size, 3.0698 LB
$174.94
20
Popularity
Default