Add More Items
View All Quick Selects
Below you can add an image for '601986147590' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,109.77
Per 100
#77985 60W 130V Rough
$0.89
Each
Total Availability:
This item is no longer available. Click to view alternate items.
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
$60.29
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
60A/Y-2/10PK 120
$1.94
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 66H, Die Color Code White
$4,009.33
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
SPT-2 16/2 Cu 300V 60C LBN 250CN
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$431.11
Per 1,000 Feet
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
$488.60
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
$19.49
Klein 60840 Winter Knit Dip Gloves,
$14.99
3/4X90 Al Standard Elbow
$4,139.55
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
Klein 60839 Winter Knit Dip Gloves,
$16.14
Klein 60836 Winter Knit Dip Gloves,
$8.60
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.15 LB
$10.90
20
Popularity
Default