Add More Items
View All Quick Selects
Below you can add an image for '601986152983' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
Check local availability
Book Price
$60.29
Each
Satco S29866 4W CTC/Led/50K/CL/120V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.95
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
Per 100
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
60A/Y-2/10PK 120
$1.94
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 60, Die Color Code Ruby
$9,600.02
SPT-2 16/2 Cu 300V 60C LBN 250CN
$431.11
Per 1,000 Feet
Klein 60840 Winter Knit Dip Gloves,
$14.99
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,109.77
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
Klein 60836 Winter Knit Dip Gloves,
$8.60
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
Klein 60839 Winter Knit Dip Gloves,
$16.14
Cut 2 Gloves Keep You Connected and Protected With Touchscreen-Capable Fingertips. Nitrile Dip Technology Provides Superior Grip. Ansi Rated For A2 Cut Resistance, These Durable Gloves Protect Your Hands On The Jobsite. Seamless Knit Cuff Provides Comfortable Fit.
Total Availability:
$16.27
This item is no longer available. Click to view alternate items.
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 6-Inch (152 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
$10.31
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 5200 LM Brightness (Lumens), 60 W, 100 to 277 V Ac, White, 50000 H Average Life, Mogul Base, Non Dimmable, 3.81 In Diameter, 8.56 In Height, 5 Yr Warranty, 2.45 LB
$92.67
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
$4,177.66
Klein 60837 Winter Knit Dip Gloves,
20
Popularity
Default