Add More Items
View All Quick Selects
Below you can add an image for '601986195287' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Total Availability: In Stock
Check local availability
Book Price
$60.29
Each
#77985 60W 130V Rough
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$0.89
Total Availability:
This item is no longer available. Click to view alternate items.
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
$117.06
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
$3,131.14
Per 100
60A/Y-2/10PK 120
$1.94
Two-Way Aluminum Splice Connector, Wire Size 1 STR, Die Code 45, Die Color Code Gold
$2,062.13
The Klein Tools' Lightweight Cooling Fan Is Designed to Fit Klein Tools Hard Hats (Cap Style and Full Brim) and Klein Safety Helmets to Primarily Direct Airflow to The Neck Area and Back Of The Head. The Quiet Fan Can Be Independently Controlled, Adjusted and Positioned For All Day Comfort. The Compact Fan Attaches to The Side Accessory Slots to Maintain Good Balance, Low Profile, and Help Focus Airflow. They Can Be Conveniently Flipped Up For Storage When Not In Use. Powered By Klein'S Modular Rechargeabl
$110.28
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
SPT-2 16/2 Cu 300V 60C LBN 250CN
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$431.11
Per 1,000 Feet
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
Klein 60840 Winter Knit Dip Gloves,
$14.99
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 3/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 60, Die Color Code Ruby
$3,109.77
Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
$12.10
Klein 60836 Winter Knit Dip Gloves,
$8.60
Klein 60839 Winter Knit Dip Gloves,
$16.14
Klein 60837 Winter Knit Dip Gloves,
LD5005A02 Cord Set
$1.00
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
20
Popularity
Default